Shop All Wire Wheel Brushes
Weiler
1-1/4" Dia Crimped Wire Wheel, .008" Fill, 1/4" Arbor Hole
Mfr # 16521
Zoro # G100711933
product price: $11.89
/ea
Sold in multiples of 10 for $118.90
$118.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 16521
- Zoro # G100711933
- UPC # 12382165215
- Country of Origin United States
- Category Wire Wheel Brushes
Description
Weiler 1-1/4" Small Diameter Crimped Wire Wheel Brush provides a flexible brushing action and consistent performance for demanding light duty cleaning and deburring applications. Featuring Weiler's solid ring construction, these radial brushes are available in heat-treated steel, type 302 stainless steel and brass wire for use in a wide variety of applications. 1/4" arbor hole for use on die grinder, right angle die grinder and drills. Weiler small diameter crimped wire wheels feature a plain arbor hole for use on a variety of portable tool s and stationary machines. Featuring Weiler's solid ring construction for high speed use-these radial brushes are available in heat treated steel - type 302 stainless steel - brass wire. These wire wheels are identifiable by their copper center. Tool: die grinder, drill and right angle air die grinder. .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES PSA Sanding Disc, AlO, Paper, 6in, P40G, PK25 (63642506216)
- DIAMOND VANTAGE Grinding Wheel, Cup, No. Seg. 8, 4 in (04HDDSX1)
- WEILER Crimped Wire End Wire Brush, Stainlesss Steel (90190)
- PARAGON DIAMOND TOOLS 4'' x 7/8-5/8 Double Row Segmented Grinding Cup Wheel (CWDR-4)
- WEILER 8" Narrow Face Crimped Wire Wheel .008" Steel Fill 3/4" Arbor Hole (01148)
- WEILER 2-1/2" Wire Radial Wheel, .014" Steel Fill, 1/4" Stem (17962)
- WEILER 8" Narrow Face Crimped Wire Wheel, .006" Steel Fill, 3/4" Arbor Hole (1138)
- WEILER Twist Wire Wheel Wire Brush, Arbor, 8" (93450)
- WEILER 8" Nylox Metal Hub Wheel Brush, .040/120SC Crimped Fill, 2" Arbor Hole (20650)
- WEILER FINE CRIMP WIRE WHEEL 3"" (36414)
- DEWALT 6" x 5/8"-11 HP .020 Carbon Stringer Wire Wheel (DW49202B)
- Weiler Wire Wheel Brushes