Shop All Wire Wheel Brushes
Weiler
1-1/2" Wire Wheel, .0118" Steel Fill, 1/4" Stem
Mfr # 17604
Zoro # G600712232
product price: $13.15
/ea
Sold in multiples of 10 for $131.50
$131.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 17604
- Zoro # G600712232
- UPC # 12382176044
- Country of Origin United States
- Category Wire Wheel Brushes
Description
Weiler 1-1/2" Wide Face Stem-Mounted Crimped Wire Wheel provides a flexible brushing action and consistent performance for demanding light-duty cleaning and deburring applications on steel. The permanently-attached 1/4 in stem are primarily intended for use on high speed die grinders. Although they can also be mounted onto a drill, the speed and power of that tool will decrease the effectiveness of the brush. Featuring Weiler's solid ring construction, these radial wheels are available in heat-treated steel, type 302 stainless steel and brass wire. Provides a flexible brushing action and consistent performance for demanding light duty cleaning and deburring applications. Crimped wire wheels with a permanently-attached 1/4 in stem or shank are primarily intended for use on high speed die grinders. Although they can also be mounted onto a drill, the speed and power of that tool will light weight the effectiveness of the brush. Featuring Weiler's solid ring construction, these radial wheels are available in heat-treated steel, type 302 stainless steel and brass wire. .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Quick Change Disc, ZircAlO, 4-1/2in, 80G, TS (66261129722)
- NORTON ABRASIVES CutOff Whl, Metal, 14"x7/64"x1", 4365rpm (07660789399)
- DYNABRADE Interface Pad, 6" (53980)
- WEILER 1" Crimped Wire End Brush .006" Stainless Steel Fill 1/4" Stem (36285)
- WEILER Crimped Wire Wheel Wire Brush, Threaded Arbor (93395)
- WEILER 1-1/2" Dia Crimped Wire Wheel, .014" Steel Fill, 3/8" Arbor Hole (15762)
- WEILER 4" Standard Twist Knot Wire Wheel, .014" Steel Fill, 5/8"-1/2" (8045)
- WEILER Roughneck Jr. 4-1/2" Wire Wheel, .020" Fill, 5/8"-11 UNC Nut (13238)
- WEILER Twist Wire Wheel Wire Brush, Threaded Arbor (94104)
- WEILER 4" Narrow Face Crimped Wire Wheel, .006" Fill, 1/2"-3/8" Arbor Hole (154)
- WEILER 8" Cable Twist Knot Wire Wheel, .023" Steel Fill, 5/8" Arbor Hole (8615)
- Weiler Wire Wheel Brushes