Shop All Wire Wheel Brushes
Weiler
1-1/2" Wire Wheel, .008" Steel Fill, 1/4" Stem
Mfr # 17902
Zoro # G600711693
product price: $11.79
/ea
Sold in multiples of 10 for $117.90
$117.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. RPM 20000
- Trim Length 3/8 in
- Fill Material Steel
- Overall Length 1.4 in
- Face Width 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 17902
- Zoro # G600711693
- UPC # 12382179021
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Trim Length | 3/8 in |
Overall Length | 1.4 in |
Face Width | 1/4 in |
Wire Dia. | 0.008 in |
Width | 1.45 in |
Height | 1.55 in |
Details
Max. RPM | 20000 |
Fill Material | Steel |
Application | Manufacturing |
Material Application | Steel |
Description
Weiler 1-1/2" Stem-Mounted Concave Crimped Wire Wheel provides a flexible brushing action for addressing corners and hard-to-reach areas on steel. The permanently-attached 1/4 in stem are intended for use on CNC,/Milling/Automatic Machines, Die Grinders, Drills, Drill Presses, Right Angle Die Grinders and Straight Grinders. Although they can also be mounted onto a drill, the speed and power of that tool will decrease the effectiveness of the brush. Featuring Weiler's solid ring construction, these radial wheels are available in heat-treated steel, type 302 stainless steel and brass wire Saucer-shaped radial wheels permanently mounted on a 1/4" stem to provide flexible brushing action for addressing corners and hard-to-reach areas. Crimped wire wheels with a permanently-attached 1/4 in stem or shank are primarily intended for use on high speed die grinders. Although they can also be mounted onto a drill, the speed and power of that tool will light weight the effectiveness of the brush. Featuring Weiler's solid ring construction, these radial wheels are available in heat-treated steel, type 302 stainless steel and brass wire. .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 5/8" Power Tube Brush, .008" Steel Wire Fill, 2" Brush Length (21109)
- CONTINENTAL ABRASIVES 6" x 9" Hand Pad Aluminum Oxide TAN (NW-HPTAN)
- REX CUT Sigma Green Grinding Wheel, 5 x 5/8-11", 36 Grit (730006)
- NORTON CO 1-1/4IN 8IN 3/4IN GRINDING WHEEL (32A46-GVBEP 66253044195)
- WEILER Twist Wire Wheel Wire Brush, Arbor, 6" (96022)
- WEILER Mini Roughneck 4" Wire Wheel, .020" Steel Fill, 1/2"-13 UNC Nut (13130)
- WEILER Wire Wheel Wire Brush, Arbor, 8", 7/8" W (97804)
- WEILER Miniature Wheel Brush, Crimped Wire (91215)
- WEILER Crimped Wire Wheel Wire Brush, Arbor, 6" (93801)
- WEILER Roughneck Jr. 6" Brush, .020" Steel Wire Fill, 5/8"-11 UNC (9400)
- ZORO SELECT Wire Wheel Brush, 0.0118" dia. Wire (66254443309)
- Weiler Wire Wheel Brushes