Shop All Wire Wheel Brushes
Weiler
1-1/2" Wire Wheel, .006" Steel Fill, 1/4" Stem
Mfr # 17901
Zoro # G100711735
Sold in multiples of 10 for $121.90
$121.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. RPM 20000
- Application Manufacturing
- Trim Length 3/8 in
- Wire Dia. 0.006 in
- Face Width 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weiler
- MFR # 17901
- Zoro # G100711735
- UPC # 12382179014
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Trim Length | 3/8 in |
Wire Dia. | 0.006 in |
Face Width | 1/4 in |
Overall Length | 1.6 in |
Height | 1.4 in |
Width | 1.35 in |
Details
Max. RPM | 20000 |
Application | Manufacturing |
Fill Material | Steel |
Material Application | Steel |
Description
Weiler 1-1/2" Stem-Mounted Concave Crimped Wire Wheel provides a flexible brushing action for addressing corners and hard-to-reach areas on steel. The permanently-attached 1/4 in stem are intended for use on CNC,/Milling/Automatic Machines, Die Grinders, Drills, Drill Presses, Right Angle Die Grinders and Straight Grinders. Although they can also be mounted onto a drill, the speed and power of that tool will decrease the effectiveness of the brush. Featuring Weiler's solid ring construction, these radial wheels are available in heat-treated steel, type 302 stainless steel and brass wire Saucer-shaped radial wheels permanently mounted on a 1/4" stem to provide flexible brushing action for addressing corners and hard-to-reach areas. Crimped wire wheels with a permanently-attached 1/4 in stem or shank are primarily intended for use on high speed die grinders. Although they can also be mounted onto a drill, the speed and power of that tool will light weight the effectiveness of the brush. Featuring Weiler's solid ring construction, these radial wheels are available in heat-treated steel, type 302 stainless steel and brass wire. .
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Belt, 60 Grit, SC, 6 x 48", PK10, Coated, 6" W, 48" L, 60 Grit, Medium, Silicon Carbide, Black (41682)
- UNEEDA Sanding Sheet 3 x 4 EKASTORM Grit #240 Hook & Loop, 4 Holes Vented (M-179758)
- WEILER .135" Nylox Micro Abrasive Tube Brush, 1" Brush Length (26906)
- STANDARD ABRASIVES Qk Chang Dsc Backup Pad, 2D, TR, 2D (546058)
- WEILER Conflex Wire Brush, 3", 1" W, 0.0118" (93043)
- WEILER Weiler 804-17937 3 in. Narrow Face Concave Wheel 0.014 Stainless Steel Wire (804-17937)
- WEILER Knot Wire Wheel Wire Brush, Stem, 3-1/4" (94038)
- WEILER Miniature Wheel Brush, Crimped Wire (91215)
- WEILER Twist Wire Wheel Wire Brush, Threaded Arbor (96045)
- WEILER 3/4" Miniature Wire Wheel, .005" Steel Fill, 1/8" Stem (26003)
- WEILER Knot Wire Bevel Wire Brush, Threaded Arbor (94033)
- Weiler Wire Wheel Brushes