Shop All Wire Wheel Brushes
Weiler
1-1/2" Wire Wheel, .006" Steel Fill, 1/4" Stem
Mfr # 17602
Zoro # G100712305
Sold in multiples of 10 for $138.50
$138.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. RPM 20000
- Trim Length 1/2 in
- Fill Material Steel
- Face Width 1/2 in
- Overall Length 1.45 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weiler
- MFR # 17602
- Zoro # G100712305
- UPC # 12382176020
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Trim Length | 1/2 in |
Face Width | 1/2 in |
Overall Length | 1.45 in |
Wire Dia. | 0.006 in |
Width | 1.45 in |
Height | 1.6 in |
Details
Max. RPM | 20000 |
Fill Material | Steel |
Application | Manufacturing |
Material Application | Steel |
Description
Weiler 1-1/2" Wide Face Stem-Mounted Crimped Wire Wheel provides a flexible brushing action and consistent performance for demanding light-duty cleaning and deburring applications on steel. The permanently-attached 1/4 in stem are primarily intended for use on high speed die grinders. Although they can also be mounted onto a drill, the speed and power of that tool will decrease the effectiveness of the brush. Featuring Weiler's solid ring construction, these radial wheels are available in heat-treated steel, type 302 stainless steel and brass wire. Provides a flexible brushing action and consistent performance for demanding light duty cleaning and deburring applications. Crimped wire wheels with a permanently-attached 1/4 in stem or shank are primarily intended for use on high speed die grinders. Although they can also be mounted onto a drill, the speed and power of that tool will light weight the effectiveness of the brush. Featuring Weiler's solid ring construction, these radial wheels are available in heat-treated steel, type 302 stainless steel and brass wire. .
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 10" x 1-1/2" Vitrified Bench Wheel - 1-1/4" A.H., Aluminum Oxide, 24 Grit (61773)
- 3M CUBITRON Abrasive Cut-Off Wheel, 3/8 in Connector (90035)
- PFERD DepressedGrindWhl, 5/8"-11CN, ThreadHle (61235)
- 3M CUBITRON Fiber Sanding Disc, 5 In, 80 G, PK25 (7000119200)
- WEILER Wire Wheel Wire Brush, Arbor, 10", 0.026" (97806)
- WEILER 4" Narrow Face Crimped Wire Wheel, .006" Fill, 1/2"-3/8" Arbor Hole (154)
- WEILER 8" Crimped Wire Wheel .014" Steel Fill Wide Face 5/8" Arbor Hole (36206)
- WEILER Wire Wheel Wire Brush, 4-1/2", 3/16" W (94043)
- WEILER 3" Dia Crimped Wire Wheel, .014" Steel Fill, 1/2"-3/8" Arbor Hole (15573)
- WEILER 6" Wide Face Crimped Wire Wheel .0118" Steel Fill 2" Arbor Hole (3060)
- WEILER 8" Standard Twist Knot Wire Wheel, .023" Steel Fill, 5/8" Arbor Hole (8155)
- Weiler Wire Wheel Brushes