Shop All Wire Wheel Brushes
Weiler
1-1/2" Wire Radial Wheel, .0118" Stainless Steel Fill, 1/4" Stem
Mfr # 17973
Zoro # G700711715
product price: $14.59
/ea
Sold in multiples of 10 for $145.90
$145.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. RPM 20000
- Application Manufacturing
- Wire Dia. 0.012 in
- Trim Length 3/8 in
- Overall Length 1.45 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 17973
- Zoro # G700711715
- UPC # 12382179731
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Wire Dia. | 0.012 in |
Trim Length | 3/8 in |
Overall Length | 1.45 in |
Face Width | 1/4 in |
Height | 1.35 in |
Width | 1.45 in |
Details
Max. RPM | 20000 |
Application | Manufacturing |
Fill Material | Stainless Steel |
Material Application | Stainless Steel |
Description
Weiler 1-1/2" Stem-Mounted Crimped Wire Radial Wheel provides a flexible brushing action and consistent performance for demanding light-duty cleaning and deburring applications on stainless steel. Side plates for a shorter trim length and more controlled brushing action. The permanently-attached 1/4 in stem are primarily intended for use on high speed die grinders. Although they can also be mounted onto a drill, the speed and power of that tool will decrease effectiveness of the brush. Featuring Weiler's solid ring construction, these radial wheels are available in heat-treated steel, type 302 stainless steel and brass wire. Side plates for a shorter trim length and more controlled brushing action in a stem-mounted crimped wire wheel. Crimped wire wheels with a permanently-attached 1/4 in stem or shank are primarily intended for use on high speed die grinders. Although they can also be mounted onto a drill, the speed and power of that tool will light weight the effectiveness of the brush. Featuring Weiler's solid ring construction, these radial wheels are available in heat-treated steel, type 302 stainless steel and brass wire. .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Brake Hub Cleaning Disc Holder (7545)
- VSM 6" Diameter PSA Sanding Disc, Aluminum Oxide, 100G, J-Weight, PK 10 (335318)
- AMERICAN HAWK INDUSTRIAL Sandblast Steel Parts Turntable 20" Diameter (9-DB2300)
- 3M Flap Disc, 7 in., Medium (60440263568)
- WEILER Knot Wire Wheel Wire Brush, Stem, 0.014" (94106)
- WEILER 2" Wire Wheel, .014" Stainless Steel Fill, 1/4" Stem (17933)
- WEILER 1" Miniature Wire Wheel, .003" Steel Fill, 1/8" Stem (26012)
- WEILER 1-1/4" Dia Crimped Wire Wheel, .008" Fill, 1/4" Arbor Hole (16521)
- WEILER 6" Narrow Face Nylox , .035/180SC Crimped Fill, 5/8"-1/2" Arbor Hole (31122)
- WEILER 7" Wolverine Medium Face Bench Grinder .014" Crimped , 5/8" Arbor Hole (2335)
- WEILER Wolverine 7" Wide Face Bench Grinder .014" Crimped , 5/8" Arbor Hole (6655)
- Weiler Wire Wheel Brushes