Shop All Wire Wheel Brushes
Weiler
1-1/2" Wire Radial Wheel, .006" Stainless Steel Fill, 1/4" Stem
Mfr # 17971
Zoro # G000711576
product price: $16.25
/ea
Sold in multiples of 10 for $162.50
$162.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 17971
- Zoro # G000711576
- UPC # 12382179717
- Country of Origin United States
- Category Wire Wheel Brushes
Description
Weiler 1-1/2" Stem-Mounted Crimped Wire Radial Wheel provides a flexible brushing action and consistent performance for demanding light-duty cleaning and deburring applications on stainless steel. Side plates for a shorter trim length and more controlled brushing action. The permanently-attached 1/4 in stem are primarily intended for use on high speed die grinders. Although they can also be mounted onto a drill, the speed and power of that tool will decrease effectiveness of the brush. Featuring Weiler's solid ring construction, these radial wheels are available in heat-treated steel, type 302 stainless steel and brass wire. Side plates for a shorter trim length and more controlled brushing action in a stem-mounted crimped wire wheel. Crimped wire wheels with a permanently-attached 1/4 in stem or shank are primarily intended for use on high speed die grinders. Although they can also be mounted onto a drill, the speed and power of that tool will light weight the effectiveness of the brush. Featuring Weiler's solid ring construction, these radial wheels are available in heat-treated steel, type 302 stainless steel and brass wire. .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PASCO Sanding Disc 5-in W x 5-in L 220-Grit 8-Hole Hook and Loop 100-Pack (P6.23-05220V8)
- NORTON ABRASIVES 5" dia 80 grit PSA AO Cloth Sanding Disc (66261136585)
- 3M Cartridge Roll 341D, 3/4inx1inx1/8 in, P (7010362430)
- NORTON ABRASIVES Grinding Segment, 11-1/4" x 2-1/4" x 6" (69936699709)
- WEILER Twist Wire Wheel Wire Brush, Arbor, 10" (93836)
- WEILER 8" Narrow Face Crimped Wire Wheel, .0104" Fill, 5/8" Arbor Hole (1795)
- WEILER Twist Wire Wheel Wire Brush, Threaded Arbor (94260)
- WEILER 3" Standard Twist Knot Wire Wheel, .0118" Steel Fill, 1/2"-3/8" (9104)
- WEILER 6 Wheel .0005 Brass Wire (22241)
- WEILER 14" Crimped Filament Nylox Wheel, .022/320SC Fill, 5-1/4" Arbor Hole (83910)
- WEILER 2-1/2" Wire Radial Wheel, .008" Steel Fill, 1/4" Stem (17959)
- Weiler Wire Wheel Brushes