Shop All Wire Wheel Brushes
Weiler
1-1/2" Dia Crimped Wire Wheel, .0118" Steel Fill, 3/8" Arbor Hole
Mfr # 15332
Zoro # G800711738
product price: $5.69
/ea
Sold in multiples of 10 for $56.90
$56.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 15332
- Zoro # G800711738
- UPC # 12382153328
- Country of Origin United States
- Category Wire Wheel Brushes
Description
Weiler 1-1/2" Small Diameter Crimped Wire Wheel Brush provides a flexible brushing action and consistent performance for demanding light duty cleaning and deburring applications. Featuring Weiler's solid ring construction, these radial brushes are available in heat-treated steel, type 302 stainless steel and brass wire for use in a wide variety of applications. 3/8" arbor hole for use on die grinder, right angle die grinder and drills. Provides a flexible brushing action and consistent performance for demanding light duty cleaning and deburring applications. For use on straight grinders and stationary machines such as bench or pedestal grinders and buffing lathes. Weiler's small diameter crimped wire wheels feature a plain arbor hole for use on a variety of portable tools and stationary machines. Featuring Weiler's solid ring construction, these radial brushes are available in heat-treated steel, type 302 stainless steel and brass wire for use in a wide variety of applications. .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 9" x 1/4 Grinding Wheel, 5/8-11 Thd. - SG CAST+STONE - Type 28 (61708)
- MARCO #6 Blaze Wide Entry Nozzle - 3/8" (10SN650UN)
- TOOLPRO 9 in 240 Grit Hook and Loop Sanding Discs 25Pack, 25PK (TP12400)
- CONTINENTAL ABRASIVES 2" 60 Grit Aluminum Oxide Cloth Reinforced Quick Change Style Disc (Q-A2060)
- WEILER Cable Twist Knot Wheel (36055)
- WEILER 1-1/2" Miniature Wire Wheel, .005" Stainless Steel Fill, 1/8" Stem (26294)
- WEILER 8" Crimped Wire Wheel .014" Steel Fill Wide Face 5/8" Arbor Hole (36206)
- WEILER Burr-Rx 6" Crimped Filament Wheel Brush .026/120CG Fill (86123)
- WEILER 10" Crimped Filament Nylox Wheel, .040/80SC Fill, 2" (83516)
- WEILER Knot Wire Wheel Wire Brush, Stem, 3-1/4" (94038)
- WEILER Twist Wire Wheel Wire Brush, Threaded Arbor (94010)
- Weiler Wire Wheel Brushes