Shop All Wire Wheel Brushes
Weiler
1-1/2" Dia Crimped Wire Wheel, .0104" Steel Fill, 3/8" Arbor Hole
Mfr # 15322
Zoro # G800711691
product price: $6.19
/ea
Sold in multiples of 10 for $61.90
$61.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. RPM 20000
- Trim Length 7/16 in
- Fill Material Steel
- Application Manufacturing
- Face Width 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 15322
- Zoro # G800711691
- UPC # 12382153229
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Trim Length | 7/16 in |
Face Width | 1/4 in |
Overall Length | 1.45 in |
Wire Dia. | 0.010 in |
Width | 1.5 in |
Height | 0.3 in |
Details
Max. RPM | 20000 |
Fill Material | Steel |
Application | Manufacturing |
Material Application | Steel |
Description
Weiler 1-1/2" Small Diameter Crimped Wire Wheel Brush provides a flexible brushing action and consistent performance for demanding light duty cleaning and deburring applications. Featuring Weiler's solid ring construction, these radial brushes are available in heat-treated steel, type 302 stainless steel and brass wire for use in a wide variety of applications. 3/8" arbor hole for use on die grinder, right angle die grinder and drills. Provides a flexible brushing action and consistent performance for demanding light duty cleaning and deburring applications. For use on straight grinders and stationary machines such as bench or pedestal grinders and buffing lathes. Weiler's small diameter crimped wire wheels feature a plain arbor hole for use on a variety of portable tools and stationary machines. Featuring Weiler's solid ring construction, these radial brushes are available in heat-treated steel, type 302 stainless steel and brass wire for use in a wide variety of applications. .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Sandspong 4 Side Med Crs (909-ESF)
- NORTON ABRASIVES Quick Change Disc, ZircAlO, 4-1/2in, 24G, TS (66261129718)
- FORNEY Emery Cloth Bench Roll, 180 Grit (71805)
- MASTERCUT TOOL 07200 1/4x7/32x1/4x2 Ball Doublecut (SD-1DC)
- WEILER 12" Standard Twist Knot Wire Wheel, .023" Steel Fill, 2" Arbor Hole (9870)
- WEILER Wire Wheel Wire Brush, Arbor, 3", 5/8" W (90114)
- WEILER Wire Wheel Wire Brush, 3", 1/4", 4, 500 RPM (90435)
- WEILER Twist Wire Wheel Wire Brush, Threaded Arbor (94104)
- WEILER 2-1/2" Wire Wheel, .014" Steel Fill, 1/4" Stem (17620)
- WEILER 4 in NARROW FACE CRIMPED WIRE WHEEL (00144)
- WEILER 3" Wire Wheel, .0118" Steel Fill, 1/4" Stem (17622)
- Weiler Wire Wheel Brushes