Shop All Wire Wheel Brushes
Weiler
1-1/2" Dia Crimped Wire Wheel, .005" Brass Fill, 3/8" Arbor Hole
Mfr # 29178
Zoro # G500712097
product price: $11.15
/ea
Sold in multiples of 10 for $111.50
$111.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 29178
- Zoro # G500712097
- UPC # 12382291785
- Country of Origin United States
- Category Wire Wheel Brushes
Description
Weiler 1-1/2" Small Diameter Crimped Wire Wheel Brush provides a flexible brushing action and consistent performance for demanding light-duty cleaning and deburring applications. 3/8" arbor hole for use on straight grinders, bench/pedestal grinders and buffing lathes. Featuring Weiler's solid ring construction, these radial brushes are available in heat-treated steel, type 302 stainless steel and brass wire for use in a wide variety of applications. Provides a flexible brushing action and consistent performance for demanding light duty cleaning and deburring applications. For use on straight grinders and stationary machines such as bench or pedestal grinders and buffing lathes. Featuring Weiler's solid ring construction, these radial brushes are available in heat-treated steel, type 302 stainless steel and brass wire for use in a wide variety of applications. Small diameter. .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 9" x 11" Abrasive Sheet - Paper Backed - Silicon Carbide - 100 Grit (46927)
- UNITED ABRASIVES/SAIT Depressed Center Wheels, Type 27, 4-1/2" Dia, .045" Thick, 7/8" Arbor Hole Size, Aluminum Oxide (22345)
- NORTON ABRASIVES CutOff Wheel, Blue Fire, 4-1/2"x.045"x7/8" (66252843208)
- NORTON ABRASIVES Combination Grit Stone, Silicone, 8x2x1 (61463685455)
- WEILER Mini Roughneck 4" Wire Wheel, .020" Fill, 3/8"-24 UNF Nut (13135)
- WEILER Wire Wheel Wire Brush, Arbor, 10", 0.020 " (96030)
- WEILER Standard Twist Knot Wire Wheel 4", .020" Steel Fill, 3/8"-24 UNF Nut (13117)
- WEILER Twist Wire Wheel Wire Brush, Arbor, 6" (93394)
- WEILER 10" Narrow Face Crimped Wire Wheel, .0104" Steel Fill, 3/4" Arbor Hole (1238)
- WEILER 6" Standard Twist Knot Wire Wheel, .016" Fill, 5/8"-1/2" Arbor Hole (8345)
- BRUSH RESEARCH MANUFACTURING BSTCM11520, 4.500" Dia. Stinger Bead Wheel, .020 CS, 5/8"-11 AH, .812" Trim, .187" Face Width (BSTCM11520)
- Weiler Wire Wheel Brushes