Shop All Abrasive Rolls
Weiler
1-1/2" Coated Abrasive Shop Roll 80AO
Mfr # 65219
Zoro # G3645639
product price: $45.25
/ea
$45.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 in
- Grit 80
- Abrasive Material Aluminum Oxide
- Length 1 in
- Application Facility Maintenance
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 65219
- Zoro # G3645639
- UPC # 12382652197
- Country of Origin United States
- Category Abrasive Rolls
Dimensions
Width | 1 in |
Length | 1 in |
Height (In.) | 1.6 in |
Details
Grit | 80 |
Abrasive Material | Aluminum Oxide |
Application | Facility Maintenance |
Color | Brown |
Material Application | Steel |
Description
Resin over resin bonded. Provides a stronger, heat and moisture resistant bond that better utilizes the abrasive grains. The cotton cloth provides a tougher, durable backing for longer life. J-flex cloth provides a higher degree of flexibility to conform to contoured part. Cosntructed Using a Resin over Resin Bond That Provides a Stronger, Heat and Moisture Resistant Bond That Better Utilizes the Abrasive Grains.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbide Bur, End Cut, 5/16 In, 1/4 Shank (310-002048)
- WALTER SURFACE TECHNOLOGIES Allsteel™ Carbide Burr Sc-3 Dc L6 (01W606)
- DREMEL Polishing Compound, 421 (421)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.25 in Thick, 7/8 in Arbor Hole Size (66252843784)
- WEILER 1-1/2" Coated Abrasive Shop Roll 240AO (65225)
- CLESCO 1" X 4 1/2" Sanding Sleeve 80 Grit A/O Sanding Sleeve (SS-016072-080A)
- NORTON ABRASIVES Abrasive Rll, 1-1/2"Wx150 ft.L, 180G, Brown (66261126284)
- 3M CUBITRON Sanding Disc Roll, Coated, 5" dia, 180 Grit (7100067208)
- CLESCO 1" X 1" Sanding Sleeve 50 Grit A/O Sanding Sleeve (SS-016016-050A)
- PFERD 1/4" x 1" Cartridge Roll, 1/8" AH - Untapered Type, Aluminum Oxide 120 Grit (41471)
- GATOR FINISHING 4735 1 in. x 10 ft. 80 Grit Plumbers Sanding Roll (761836)
- Weiler Abrasive Rolls