Shop All Abrasive Rolls
Weiler
1-1/2" Coated Abrasive Shop Roll 180AO
Mfr # 65223
Zoro # G3644799
product price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 7-1/2 in
- Grit 180
- Abrasive Material Aluminum Oxide
- Length 7-1/2 in
- Height (In.) 1.6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 65223
- Zoro # G3644799
- UPC # 12382652234
- Country of Origin United States
- Category Abrasive Rolls
Dimensions
Width | 7-1/2 in |
Length | 7-1/2 in |
Height (In.) | 1.6 in |
Details
Grit | 180 |
Abrasive Material | Aluminum Oxide |
Color | Brown |
Application | Facility Maintenance |
Material Application | Steel |
Description
Constructed using a resin over resin bond that provides a stronger, heat and moisture resistant bond that better utilizes the abrasive grains. Cotton cloth provides a tougher, durable backing for longer life. J-flex cloth provides a higher degree of flexibility to conform to contoured parts. For use with hand tools. .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXCEL BLADES 6 Piece Assorted File Set with Handle (55668IND)
- NYALOX BY DICO Nyalox Wheel Brush, 80 Grit, Gray, 3" (7200015)
- ZORO SELECT Carbide Bur, Tree, 1/4 In, 1/8 Shank (310-002115)
- WALTER SURFACE TECHNOLOGIES Flap Wheel, 1/4" Shaft, 3"x2", 40g (15F904)
- WEILER 1-1/2" Coated Abrasive Shop Roll 240AO (65225)
- MERIT Abrasive Cartridge Roll, Aluminum Oxide (08834180083)
- CENTURY DRILL & TOOL Century Drill 77302 Emery Cloth Shop Roll 10 Yards 1" Wide 180 Grit (77302)
- NORTON ABRASIVES Abrasive Roll, 150 ft. L, Medium, 60 Grit (66261136203)
- ZORO SELECT Abrasive Roll, 150 ft. L, Very Fine, Brown (05539529324)
- UNITED ABRASIVES/SAIT SAIT 83416 EA-F Industrial Roll , 1-1/2" x 50 yards, 400 Grit, 1-Pack (83416)
- CLESCO 3/4" X 6" Sanding Sleeve 120 Grit A/O Sanding Sleeve (SS-012096-120A)
- Weiler Abrasive Rolls