Shop All UL Class Fuses
Weil Mclain
UL Class Fuse, Fast-Acting, 5A
Mfr # 383-500-235
Zoro # G509983399
product price: $78.85
/ea
Free Shipping & Returns
$78.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Speed Fast-Acting
- Amps 5A
- Brand WEIL MCLAIN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weil Mclain
- MFR # 383-500-235
- Zoro # G509983399
- Country of Origin United States
- Category UL Class Fuses
Details
Speed | Fast-Acting |
Amps | 5A |
Item | UL Class Fuse |
Brand | WEIL MCLAIN |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON FrntAux SeqA, 4NO, For XT Mini Contactor (XTMCXFA40)
- 3M 16-14 AWG Nylon Fork Terminal #10 Stud PK100 (MNG14-10FX)
- SQUARE D Load Center Qom2 Filler Plate (QOM2FP)
- AC WORKS NEMA L21-20P 20A 3-Phase 120/208V 3PY, 5-Wire Locking Male Plug UL, C-UL Approval in Black (ASL2120P-BK)
- MERSEN Semiconductor Fuse, A70QS Series, Fast-Acting, 300A, 700V AC, Indicating (A70QS300-4IL)
- MIDWEST FASTENER UL Class Fuse, GDC Series, Time-Delay, 5A, 250V AC, 5 PK (67243)
- LITTELFUSE UL Class Fuse, RK5 Class, FLSR Series, Time-Delay, 200A, 600V AC, Non-Indicating (FLSR200)
- MERSEN Semiconductor Fuse, A60X Series, Fast-Acting, 150A, 600V AC, Non-Indicating (A60X150-4)
- LITTELFUSE UL Class Fuse, CC Class, KLKR Series, Fast-Acting, 0.3A, 600V AC, Non-Indicating (KLKR.300)
- LITTELFUSE UL Class Fuse, aR Class, L70QS Series, Very Fast Acting, 450A, 700V AC, Non-Indicating (L70QS450.X)
- EATON BUSSMANN UL Class Fuse, J Class, DFJ Series, Fast-Acting, 40A, 600V AC, Non-Indicating (DFJ-40)
- Weil Mclain UL Class Fuses