Shop All Transformers
Weil Mclain
Transformer, 50 VA, 24V, 120V
Mfr # 383-500-628
Zoro # G8926169
$71.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 120V
- Output Voltage - Transformer 24V
- VA Rating - Transformer 50 VA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weil Mclain
- MFR # 383-500-628
- Zoro # G8926169
- Country of Origin United States
- Category Transformers
Details
Item | Transformer |
Input Voltage - Transformer | 120V |
Output Voltage - Transformer | 24V |
VA Rating - Transformer | 50 VA |
Description
Transformer, 120V Pri 24V Sec 50Va
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 26 AWG Gauge Solid Hook Up Wire, 100 ft Length, Orange, 0.0190" Diameter, UL1007, 300 Volts (26UL1007SLDORA)
- TY-RAP 8" L Miniature Cable Tie BK PK 1000 (TY232MX)
- KILLARK Conduit Outlet Body, Aluminum, LB (MOLBD-6)
- SIEMENS IEC PowerContactor, Non-Reversing, 24VDC (3RT20231BB40)
- DAYTON Control Transformer, 1 kVA, 80°C, 120V AC, 208/240/480V AC (31EJ44)
- SQUARE D Control Transformer, 50 VA, Not Rated, 55°C, 120V AC, 240/480V AC (9070T50D1)
- SQUARE D Buck Boost Transformer, 250 VA, NEMA 3R, 80°C, 12/24V AC, 120/240V AC (250SV43B)
- SQUARE D Control Transformer, 100 VA, 55°C, 115/230V AC, 380/400/415V (9070TF100D33)
- SQUARE D Control Transformer, 75 VA, Not Rated, 55°C, 120V AC, 240/480V AC (9070TF75D1)
- ACME ELECTRIC Control Transformer, 250 VA, Not Rated, 120V AC, 240/480V AC (TB250N008F4)
- IEC XFMR 20824024V 40VA FOOT MNT (E045-50012002)
- Weil Mclain Transformers