Shop All Transformers
Weil Mclain
Transformer, 40 VA, 24V, 120V
Mfr # 511-842-370
Zoro # G8926263
$54.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 120V
- Output Voltage - Transformer 24V
- VA Rating - Transformer 40 VA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weil Mclain
- MFR # 511-842-370
- Zoro # G8926263
- Country of Origin United States
- Category Transformers
Details
Item | Transformer |
Input Voltage - Transformer | 120V |
Output Voltage - Transformer | 24V |
VA Rating - Transformer | 40 VA |
Description
Transformer, 120V/24V, 40va
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D 600VAC Definite Purpose Contactor 2P 30A (8910DPA32V02U1)
- DAYTON Enclosed Power Relay, Surface (Side Flange) Mounted, SPDT, 120V AC, 5 Pins, 1 Poles (1A489)
- ELECTRIDUCT Electriduct Nylon Multifilament Protective Hose Sleeves (BS-J-DF-100-50-BK)
- GROTE 10 AWG 1 Conductor Stranded Primary Wire 100 ft. YL (87-5011)
- SQUARE D Control Transformer, 75 VA, Not Rated, 55°C, 120V AC, 208/240/480V AC (9070T75D20)
- SQUARE D Control Transformer, 2000 VA UL; 2000 VA CSA; 2000 VA NOM; 1500 VA, Not Rated, 115°C, 120/240V (9070T2000D31)
- ACME ELECTRIC Low Voltage Distribution Transformer, 250 VA, NEMA 3R, 115°C, 120/240V AC, 240/480V AC (T253007S)
- ACME ELECTRIC Low Voltage Distribution Transformer, 5 kVA, NEMA 3R, 115°C, 120/240V AC, 240/480V AC (T253014S)
- FUNCTIONAL DEVICES Transformer, 100 VA, 120V, 277V (LTA100)
- PACKARD Class 2 Transformer, 40 VA, 120/208/240V AC (PF4031OEM)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 100 VA, Not Rated, Not Rated, 24V AC, 120V AC (TR100VA002)
- Weil Mclain Transformers