Shop All Transformers
Weil Mclain
Transformer, 24V, 120V
Mfr # 383-500-195
Zoro # G8926248
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 120V
- Output Voltage - Transformer 24V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weil Mclain
- MFR # 383-500-195
- Zoro # G8926248
- Country of Origin United States
- Category Transformers
Details
Item | Transformer |
Input Voltage - Transformer | 120V |
Output Voltage - Transformer | 24V |
Description
Transformer, 120V/24V
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC Cord Protector Strain Relief Rubber Boot fits 18/2 AWG Electrical Cords, PK 10 (Boot-C-10PK)
- JOHNSON CONTROLS Current Sensing Relay, Split Core, 24VAC (CSDSC-C50100L1)
- EATON CUTLER-HAMMER Load Center, BR, 2 Spaces, 70A, 120/240V, Main Lug, 1 Phase (BR24L70RP)
- GE Molded Case Circuit Breaker, TED Series 30A, 1 Pole, 277V AC (TED113030WL)
- DAYTON General Purpose Transformer, 6 kVA, NEMA 3R, 115°C, 120/208V AC, 480V AC (44YV22)
- ACME ELECTRIC Buck Boost Transformer, 1.5 kVA, NEMA 3R, 115°C, 12/24V AC, 120/240V AC (T111684)
- DAYTON General Purpose Transformer, 30 kVA, NEMA 2, 150°C, 277/480V AC, 208V AC (44YV16)
- SQUARE D Control Transformer, 100 VA, Not Rated, 55°C, 120V AC, 277V AC (9070T100D4)
- HONEYWELL At150F1022 50Va Transformer (AT150F1022)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 75 VA, Not Rated, Not Rated, 24V AC, 120/208/240/480V AC (TR75VA005)
- DWYER INSTRUMENTS AC Power Transformer, 75 VA, 24V, 120V (APT-75-1DB)
- Weil Mclain Power Distribution