Shop All Pilot and Ignitor Components
Weil Mclain
Straight Boot Ignition Cable, 36"
Mfr # 591-391-798
Zoro # G8926150
$37.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 36"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weil Mclain
- MFR # 591-391-798
- Zoro # G8926150
- UPC # 00694776872888
- Country of Origin United States
- Category Pilot and Ignitor Components
Dimensions
Length (In.) | 36" |
Details
Item | Straight Boot Ignition Cable, 36" |
Description
Straight Boot Ignition Cable, 36 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTSHAW Gas Cook Control, Tstat Kit For Griddles (4350-128)
- AIR HANDLER Carbon Impregnated Filter, 14x24x1" (6B905)
- ROBERTSHAW Pilot Ignitor System (712-008)
- EMPIRE COMFORT SYSTEMS Wall-Mount Thermostat, 750mV (TMV)
- WEIL MCLAIN 511330079 Ign Mdl Ut-1107-2 (511330079)
- WEIL MCLAIN 511330090 Ign Mdl Ut-1107-1 (511330090)
- WEIL MCLAIN 511330221 Kit Plt Brn Asy Pin (511330221)
- ROBERTSHAW Hot Surface igniter, LP/NG, 120V AC, 4 1/2 in L., Silicon Carbide, Mounting Adapters (41-404)
- THE OUTDOOR PLUS Plug & Play to Low Voltage Electronic Ignition - 110V to 12V - High Capacity - Replacement Only (TOP-500EIS-300-110-H)
- SUPCO Hot Surface Igniter, LP/NG, 120V AC, 8 in L., Silicon Carbide (IG418)
- HONEYWELL C554A1794 Flame Detector (C554A1794)
- Weil Mclain Pilot and Ignitor Components