Shop All Gas Valves
Weil Mclain
Natural Gas Valve, Natural Gas, Standing Pilot, 24V, 3.5" WC
Mfr # 511-044-505
Zoro # G8925679
product price: $595.99
/ea
Free Shipping & Returns
$595.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 24V
- Gas Type Natural Gas
- Ignition Type Standing Pilot
- Inlet Size 3/4"
- Outlet Size 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weil Mclain
- MFR # 511-044-505
- Zoro # G8925679
- UPC # 00672619157385
- Country of Origin United States
- Category Gas Valves
Dimensions
Inlet Size | 3/4" |
Outlet Size | 1" |
Details
Coil Volts | 24V |
Gas Type | Natural Gas |
Ignition Type | Standing Pilot |
Item | Natural Gas Valve |
Pressure Setting Range | 3.5" WC |
Description
Natural Gas Valve,24V,3.5 In. wc,3/4 In. X 1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANFOSS Compressor, 460V, 3-Phase, 144400 Btu (120H0201)
- MANITOWOC Vinyl Tube, 0.63 ID x 14.25" (000001382)
- DAYTON Square Fire Damper, 17-3/4 In. W (2TGE3)
- JB INDUSTRIES Manifold Gauge, 2-Valve (M2-22831)
- WEIL MCLAIN 382200410 24V Natural/Lp Gas (382200410)
- WHITE-RODGERS Gas Valve, Slow Open, Two-Stage, Slow Opening, 0.54A, 3/4" Inlet Size (36H65-401)
- ROBERTSHAW Combination Gas Valve 120VAC (700-470)
- REZNOR Combination Gas Valve, 1/2in, 24V, LP (96310)
- BLODGETT Valve, 24V Lp Gas (30006)
- MEC Leak Test Kit with 1/4 Flare Valves (ME-QTG16B)
- WHITE-RODGERS Gas Valve, NG/LP, Hot Surface Ignition and Direct Spark Ignition (36C94-303)
- Weil Mclain Gas Valves