Shop All Pilot and Ignitor Components
Weil Mclain
LP Pilot Orfice, 560-528-957
Mfr # 560-528-957
Zoro # G8925520
product price: $68.19
/ea
$68.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Type LP
- Orifice Dia. (In.) 0.010"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weil Mclain
- MFR # 560-528-957
- Zoro # G8925520
- Country of Origin United States
- Category Pilot and Ignitor Components
Dimensions
Orifice Dia. (In.) | 0.010" |
Details
Gas Type | LP |
Item | Propane Gas Pilot Orifice |
Description
LP Pilot Orfice,560-528-957
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IO HVAC CONTROLS 10" x 4" Motorized Zone Register, PC, Brown (MZR-1204-B-PC)
- DQB 6.25" 3 Knot Roof Brush (11941)
- FANTECH Inline Fan, 6 In. Dia. (RN3)
- CARRIER Blower Wheel, 17X17X13 (50TG504243)
- WEIL MCLAIN 511330090 Ign Mdl Ut-1107-1 (511330090)
- WEIL MCLAIN 511330221 Kit Plt Brn Asy Pin (511330221)
- WEIL MCLAIN 511330079 Ign Mdl Ut-1107-2 (511330079)
- ALLANSON 2721-654 Ignition Transformer (2721-654)
- WHITE-RODGERS Hot Surface Ignitor, LP/NG, 120V AC, 19 1/8 in L., Silicon Carbide (767A-371)
- HEIL QUAKER /ICP 1096047 Ignitor Norton S (1096047)
- BELL & GOSSETT Oil2-1/2" Oz Oil Tube (L25201)
- Weil Mclain Pilot and Ignitor Components