Shop All Fan and Limit Controls
Weil Mclain
High Pressure Limit Control
Mfr # 510-312-135
Zoro # G8925231
product price: $228.99
/ea
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Action Open on Rise
- Application High Limit
- Standards CSA Certified
- Differential Adjustability Adjustable
- Contact Form SPST
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weil Mclain
- MFR # 510-312-135
- Zoro # G8925231
- Country of Origin United States
- Category Fan and Limit Controls
Details
Item | Fan and Limit Control |
Switch Action | Open on Rise |
Application | High Limit |
Standards | CSA Certified |
Differential Adjustability | Adjustable |
Contact Form | SPST |
Reset Type | Automatic Reset |
Compatible with Series | EG |
Product Type | Limit Control |
Description
Fan and Limit Control, Application High Limit, Contact Form SPST, Switch Action Open on Rise, Reset Type Automatic Reset, Differential Adjustability Adjustable, Product Type Limit Control, Compatible with Series EG, Standards CSA Certified
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 21ST CENTURY WICK FIBERGLASS FOR KEROSENE HEATER (112)
- CADET ComPak Heater w/Stat, 1500W, 120V (CS151T)
- EATON Contactor, 6-10Amp Overload, 1N/O 1N/C, 3P (XTOB010BC1)
- AIR HANDLER 20x22x1 Synthetic Pleated Air Filter, MERV 8 (21C095)
- WEIL MCLAIN Limit Control, 510-312-152 (510-312-152)
- ZORO SELECT Set Limit, Auto Reset, Opens 160 (6UDZ4)
- SUPCO Thermostat, Limit & Plenum, Range 190-170F (SHL508)
- QMARK Fan Switch, Phase Single or Three (MCFS)
- ZORO SELECT Adjustable Fan Switch, 90-130 (6UEE1)
- LOCHINVAR Tst2052 High Limit 175 Degree (TST2052)
- WHITE-RODGERS Limit Control, 315-335F, Open/Rise (3L11-325)
- Weil Mclain Controls