Shop All Gas Valves
Weil Mclain
Gas Valve/Venturi Kit, 24V, 1/2" Inlet Size
Mfr # 383-500-025
Zoro # G8925082
product price: $365.99
/ea
Free Shipping & Returns
$365.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 24V
- Inlet Size 1/2"
- Outlet Size 1/2"
- Includes Gas Valve, Venturi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weil Mclain
- MFR # 383-500-025
- Zoro # G8925082
- UPC # 00013263518700
- Country of Origin Czechia
- Category Gas Valves
Dimensions
Inlet Size | 1/2" |
Outlet Size | 1/2" |
Details
Coil Volts | 24V |
Item | Gas Valve/Venturi Kit |
Includes | Gas Valve, Venturi |
Description
Gas Valve, 24V, 1/2 In., 383-500-025
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Water Regulating Valve, 2 Way, 3/8 In (V46AA-1C)
- ALL-FILTERS 10X24X1 Merv 8 Pleated AC Furnace Air Filter, 4PK (10241.8 4pk)
- IMPERIAL MFG Roof Rain Cap Galv 8"30G (GV0591-A)
- GLOBAL INDUSTRIAL Heat Only Thermostat, Line Voltage, Double Pole, With Off Position (246110)
- WEIL MCLAIN 382200410 24V Natural/Lp Gas (382200410)
- HONEYWELL Tl8230A1003 Premier White Line (TL8230A100)
- ROBERTSHAW 700-504 1/2" X 3/4" Millivolt (700-504)
- ARMSTRONG 78L60 24V 3/4" X 3/4" Two Stage (78L60)
- RHEEM 60-18759-06 Gas Valve Spring (60-18759-0)
- SIEMENS N/O 2.5Cv Eq Brnz Valve Body, 24VAC, 2-Way NO, 1/2" Female Inlet Size (599-01123)
- ROBERTSHAW Low Capacity Gas Valve (710-101)
- Weil Mclain Gas Valves