Shop All Terminal Blocks
Weidmuller
Terminal Block Interface Modules Act20X-Sdi-Hdo-H-S
Mfr # 8965410000
Zoro # G605798668
Free Shipping & Returns
$339.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Relay, 1 NC (voltage-free), NPN, PNP transistor, switching signal [input safe-side valve component], intrinsically safe circuit, digital, output = input, direct or inverse (configurable)
- Height (inches) 4.693 inch
- Device type B
- Storage temperature, min. -20 °C
- Step response time 10 ms
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weidmuller
- MFR # 8965410000
- Zoro # G605798668
- Country of Origin Denmark
- Category Terminal Blocks
Dimensions
Height (inches) | 4.693 inch |
Width (inches) | 0.886 inch |
Depth (inches) | 4.472 inch |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Socket, 10 Pin, DIN Rail, 24V, 6A (P7SA-10F-ND DC24)
- CAROL Multi-Paired, Red Jacket, 1000 ft. L (C8101.41.03)
- L.H. DOTTIE L.H. Dottie 2-1/2'' 45 Degree Insulated Steel Liquid Tight Connector (SL45250I)
- PANDUIT Lug Compression Connector, 4-3 AWG (LCA4-12-L)
- WEIDMULLER Box of 50 Terminal and Contact Block (1608620000)
- WEIDMULLER Box of 100 Terminal and Contact Block (1608510000)
- FUNCTIONAL DEVICES-RIB Psh100Ab10 Enclosed Single 100Va (PSH100AB10)
- ZORO SELECT Terminal Strip, 15A, 14 Pole, 300VAC (6ZEG2)
- ZORO SELECT Terminal Strip, 30A, 5 Pole, 600VAC (6ZEJ1)
- ZORO SELECT Terminal Strip, 20A, 3 Pole, 300VAC (6ZEG7)
- ZORO SELECT Terminal Strip, 30A, 6 Pole, 600VAC (6YH65)
- Weidmuller Terminal Blocks