Shop All Terminal Blocks
Weidmuller
Terminal Block Clamp 2 Poles 24A 2.5Mm Green /
Mfr # 1989890000
Zoro # G405798042
Sold in multiples of 25 for $103.75
$103.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards IEC 60947-7-2
- Material Wemid
- Open sides right
- Storage temperature, min. 10 °C
- Wire cross section max. (CSA) 12 AWG
Product Information
- Brand Weidmuller
- MFR # 1989890000
- Zoro # G405798042
- Country of Origin Germany
- Category Terminal Blocks
Dimensions
Height (inches) | 3.051 inch |
Width (inches) | 0.201 inch |
Blade Size | 0.6 x 3.5 mm |
Voltage size D (CSA) | 600 V |
Stripping length | 10 mm |
Voltage size B (CSA) | 600 V |
Voltage size C (CSA) | 600 V |
Depth (inches) | 1.437 inch |
Conductor size Factory wiring min. (cURus) | 28 AWG |
Voltage size D (cURus) | 600 V |
Depth including DIN rail | 37 mm |
Voltage size B (cURus) | 600 V |
Conductor size Factory wiring max. (cURus) | 12 AWG |
Conductor size Field wiring min. (cURus) | 28 AWG |
Voltage size C (cURus) | 600 V |
Conductor size Field wiring max. (cURus) | 12 AWG |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN N4X JIC LIFT OFF COVER 6X4X3 304SS (BN4060403SS)
- FLUKE NETWORKS Coax Stripped, Multi Use, 2 & 3 Levels (11231255)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 18mm, NO (XS618B1MAU20)
- OMRON Heavy Duty Limit Switch, Plunger, Roller, SPDT, 10A @ 600V AC, Actuator Location: Top (D4A1110N)
- WEIDMULLER Jumper Bar Terminal And Contact Block, 20PK (1052060000)
- WEIDMULLER CERAMIC TERMINAL AND CONTACT BLOCK, 25PK (9502600000 SAKK 4)
- WEIDMULLER Box of 100 Terminal and Contact Block (1608510000)
- WEIDMULLER Box of 50 Terminal and Contact Block (1608620000)
- WEIDMULLER Terminal And Contact Block, 100PK (1521850000)
- ZORO SELECT Terminal Strip, 15A, 20 Pole, 300VAC (6ZEG5)
- SCHNEIDER ELECTRIC Terminal Block, Screw Clamp, 10A, 600V (NSYTRV42SF6LA)
- Weidmuller Power Distribution Blocks & Terminal Blocks