Shop All Terminal Block Accessories
Weidmuller
Terminal Block Accessory
Mfr # 3834300000
Zoro # G905911378
Sold in multiples of 2 for $47.58
$47.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 16.3 mm
- Width 17.5 mm
- Depth 1 mm
- Material Cu Zn
- Pitch in mm (P) 16.3 mm
Product Information
- Brand Weidmuller
- MFR # 3834300000
- Zoro # G905911378
- Country of Origin Germany
- Category Terminal Block Accessories
Dimensions
Height | 16.3 mm |
Width | 17.5 mm |
Depth | 1 mm |
Width (inches) | 0.689 inch |
Height (inches) | 0.642 inch |
Depth (inches) | 0.039 inch |
Details
Material | Cu Zn |
Pitch in mm (P) | 16.3 mm |
Rated current | 41 A |
Current at maximum wires | 41 A |
Storage temperature, min. | 10 °C |
Storage temperature | 10 °C...40 °C |
Version | for cross-connection link |
Colour | grey |
Type of fixing | when screwed in |
Storage temperature, max. | 40 °C |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Molded Case Circuit Breaker, FXD6-A Series 150A, 3 Pole, 600V AC (FXD63B150)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 1 Gang, Rectangular, Thermoplastic (HBL7428WOG)
- CROUSE HINDS BACK BOX RECEPTACLE HOUSING 1-1/4IN CONDUIT OUTLET BODIES AND BOX (ARE46)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 2 Gang, Rectangular, Aluminum, Duplex Receptacle (SA3825)
- SQUARE D Plug-In Bridge, Copper, Plastic, Red (NSYTRAL23)
- ZORO SELECT Clear Terminal Cover, 10 Pole, For 6ZEG0 (10L533)
- SQUARE D End Cover, Plastic, Screws (NSYTRAC162)
- DIODE LED Terminal Block Connector, 8Mm Screw Down, Tape-To-Wire - Pack Of 5 (DI-TB8-CONN-TTW-5)
- ALLEN BRADLEY Terminal Cover Kit, 100DTC860 (100-DTC860)
- SCHNEIDER ELECTRIC End Barrier, Screw Terminal (NSYTRAC24)
- SQUARE D Plug-In Bridge, Copper, Plastic, Red (NSYTRAL24)
- Weidmuller Terminal Block Accessories