Shop All Terminal Blocks
Weidmuller
Terminal And Contact Block, 443660000
Mfr # 443660000
Zoro # G008238198
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards IEC 60947-7-1
- Material PA 66
- Tightening torque, min. 0.5 Nm
- Number of clamping points per level 2
- Current size C (CSA) 36 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weidmuller
- MFR # 443660000
- Zoro # G008238198
- Country of Origin Unknown
- Category Terminal Blocks
Dimensions
Current size C (CSA) | 36 A |
Height (inches) | 1.772 inch |
Blade Size | 0.6 x 3.5 mm |
Conductor size Field wiring min. (UR) | 22 AWG |
Width (inches) | 0.256 inch |
Depth (inches) | 1.732 inch |
Conductor size Field wiring max. (UR) | 10 AWG |
Conductor size Factory wiring max. (UR) | 10 AWG |
Voltage size C (CSA) | 600 V |
Voltage size C (UR) | 600 V |
Current size C (UR) | 30 A |
Conductor size Factory wiring min. (UR) | 22 AWG |
Stripping length | 12 mm |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Coil, Magnetic, 208vac (3106340944)
- SQUARE D Manual Motor Starter, Knob, 2.5 to 4A, 3P (GV2P08)
- WIEGMANN Carbon Steel Enclosure, 8 in H, 8 in W, 4 in D, NEMA 1, Non Hinged Clamp (A080804)
- AC WORKS 1.5FT L14-30P 30A 4-Prong Locking Plug to 4 Home Outlets with 20A Breaker (L1430CBF520)
- WEIDMULLER Box of 100 Terminal and Contact Block (1608510000)
- WEIDMULLER Box of 50 Terminal and Contact Block (1608620000)
- GARDNER BENDER Terminal Block, 6-Circuit, 30A, 600V (GTB-406)
- SCHNEIDER ELECTRIC Trmnl Blk, Screw Clmp Tech Fused Blk (NSYTRV42SF6)
- SQUARE D Terminal Block, 40 Amp (9080GK6)
- ALLEN TEL Coax Grounding Block (CT722)
- UPUN Type UKJ-4RD Fuse Terminals for 5x20 mm Fuses, 60-PK (ASIUK5HESI)
- Weidmuller Power Distribution Blocks & Terminal Blocks