Shop All Terminal Blocks
Weidmuller
Terminal And Contact Block, 100PK
Mfr # 1521850000
Zoro # G704297529
product price: $193.99
/pk 100, $1.94/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Wemid
- Standards IEC 60947-7-1
- Wire connection cross section AWG, min. AWG 28
- Depth (inches) 1.437 inch
- UL 94 flammability rating V-0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weidmuller
- MFR # 1521850000
- Zoro # G704297529
- Country of Origin Unknown
- Category Terminal Blocks
Dimensions
Depth (inches) | 1.437 inch |
Current size B (CSA) | 20 A |
Blade Size | 0.6 x 3.5 mm |
Conductor size Factory wiring min. (cURus) | 28 AWG |
Voltage size D (CSA) | 600 V |
Voltage size B (CSA) | 600 V |
Voltage size B (cURus) | 600 V |
Conductor size Field wiring min. (cURus) | 28 AWG |
Stripping length | 10 mm |
Current size C (cURus) | 20 A |
Voltage size C (CSA) | 600 V |
Height (inches) | 2.165 inch |
Conductor size Field wiring max. (cURus) | 12 AWG |
Current size C (CSA) | 20 A |
Current size D (cURus) | 5A |
Depth including DIN rail | 37 mm |
Voltage size D (cURus) | 600 V |
Conductor size Factory wiring max. (cURus) | 12 AWG |
Width (inches) | 0.201 inch |
Voltage size C (cURus) | 600 V |
Current size B (cURus) | 20 A |
Current size D (CSA) | 5A |
Description
33
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Cord Reels HBLI40104 (HBLI40104)
- NVENT ERICO Ground Rod Connector, Hammer Lock, Copper (EHL58G1K)
- MERSEN Fuse, 71290-link, neutral, ag Plt (MNL30)
- WIEGMANN Control Box, Nema 1 Control Box Accessory, Carbon Steel, Enclosure (N1C202406LP)
- WEIDMULLER Box of 50 Terminal and Contact Block (1608620000)
- WEIDMULLER Box of 100 Terminal and Contact Block (1608510000)
- ADVANTECH TB5P508SR-2PK - 5 POS TERM BLOCK 5.08MM WITH STRAIN RELIEF - 2 PK (BB-TB5P508SR-2PK)
- DISCO Ylw Nyln Crimp Terminal 16-14 To 12-10 Guage Connector PK10 (12228PK)
- IDEAL Terminal Block 12 Pole (89-610)
- HARDIN Terminal Block for HD-234SS Furnace (HD-234 TB)
- SQUARE D Terminal block, Linergy, fuse holder, Class CC, 30A, 600V, 1 pole (9080FB1611CC)
- Weidmuller Terminal Blocks