Shop All Wire Connectors
Weidmuller
Sensor Distributor 1X M8 Plug 4-Pole A-Coded/1X M
Mfr # 1938710000
Zoro # G405963426
product price: $1,067.99
/ea
Free Shipping & Returns
$1,067.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Voltage 24V
- Height 32 mm
- Width 1.181 in
- Length 155 mm
- IP Rating IP67
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weidmuller
- MFR # 1938710000
- Zoro # G405963426
- Country of Origin Slovakia
- Category Wire Connectors
Dimensions
Height | 32 mm |
Width | 1.181 in |
Length | 155 mm |
Details
Max. Voltage | 24V |
IP Rating | IP67 |
Standards | EAC; CE; cULus; UL E141197 |
Material | Pocan, PBT |
Max. Temp. | 60°C |
Features | Reverse Polarity Protection |
Flammability Rating | UL 94 5VA |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Two Hole Conduit Strap, PVC, 6.3 In. L (5133740)
- SIEMENS IEC PowerContactor, Non-Reversing, 24VDC (3RT20182FB42)
- 3M 16-14 AWG Non-Insulated Block Fork Terminal #10 Stud PK100 (M14-10FBX)
- HUBBELL 30A Twist-Lock Receptacle 3P 4W 125/250VAC L14-30R GY (HBL2710SR)
- GARDNER BENDER Wire Connector, Black, PK100 (10-003HT)
- HILLSDALE TERMINAL 16-14 V/I One End Oval Butt, PK1000 (20174)
- ANCOR 22-18 Heatshrink Butt Connectors - 100-Pack (309099)
- GARDNER BENDER Connector Blue Wire (25-002)
- PICO Snap Plug-Fem 16-14, #1268G (1268G)
- EATON 60A AC Disconnect (DPU222RGF20WTST)
- MIDWEST FASTENER 12 WG to 10 WG x 1/4" x 1" Insulated Female Connectors 20PK (62691)
- Weidmuller Wire Connectors & Disconnects