Shop All Wire Connectors
Weidmuller
Sensor Distributor 1X M12 Plug 5-Pole A-Coded/1X
Mfr # 1938730000
Zoro # G405963440
product price: $628.99
/ea
Free Shipping & Returns
$628.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Voltage 24V
- Height 32 mm
- Width 1.181 in
- Length 180 mm
- Standards CE; cULus; UL E141197
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weidmuller
- MFR # 1938730000
- Zoro # G405963440
- Country of Origin Slovakia
- Category Wire Connectors
Dimensions
Height | 32 mm |
Width | 1.181 in |
Length | 180 mm |
Details
Max. Voltage | 24V |
Standards | CE; cULus; UL E141197 |
IP Rating | IP67 |
Material | Pocan, PBT |
Current Rating | 8 A |
Max. Temp. | 60°C |
Features | Reverse Polarity Protection |
Flammability Rating | UL 94 5VA |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN TEL Fiber Optic Media Converter SC Multimode 2km (GBFMC-MM-SC)
- EATON BUSSMANN Glass Fuse, GMF Series, Time-Delay, 1.60A, 300V AC, 10kA at 300V AC (GMF-1-6/10)
- SCHNEIDER ELECTRIC Enclosed Power Relay, 5 Pin, 240VAC, SPDT (389FXAXC1-240A)
- ZORO SELECT Protrude Indicator Light, Red, 12VDC (24M118)
- ANDERSON POWER PRODUCTS PP15/45 HSG GRN (1327G5)
- ALLEN TEL Super B Wire Connectors, Blue, GBCONN-S100, PK 100 (GBCONN-S100)
- BURNDY AL Offset Adapter, 0.86inWx2.80inL (AYPO3/0)
- GARDNER BENDER Crimp Connector, 10 to 18 AWG, PK100 (10-310C)
- ANDERSON POWER PRODUCTS PP75 SB50 CNT #6 LOW DETENT (1307BK)
- IDEAL Ideal PowerPlug Commercial Thermoplastic Disconnector Plug 30 18-12 AWG 2 Wire (30-372)
- GARDNER BENDER 16 to 14 AWG Male/Female Fully-Insulated Bullet Connector Pair, 20PK (20-163P)
- Weidmuller Wire Connectors