Shop All Wire Connectors
Weidmuller
Sensor Distributor 1X M12 Plug 5-Pole A-Coded/1X
Mfr # 1938680000
Zoro # G605963493
product price: $713.99
/ea
Free Shipping & Returns
$713.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Voltage 24V
- Height 32 mm
- Width 1.181 in
- Length 180 mm
- Standards EAC; CE; cULus; UL E141197
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weidmuller
- MFR # 1938680000
- Zoro # G605963493
- Country of Origin Slovakia
- Category Wire Connectors
Dimensions
Height | 32 mm |
Width | 1.181 in |
Length | 180 mm |
Details
Max. Voltage | 24V |
Standards | EAC; CE; cULus; UL E141197 |
IP Rating | IP67 |
Material | Pocan, PBT |
Max. Temp. | 60°C |
Current Rating | 8 A |
Features | Reverse Polarity Protection; Short-Circuit Proof |
Flammability Rating | UL 94 5VA |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, L Class, KLPC Series, Time-Delay, 600A, 600V AC, Non-Indicating (KLPC600.X)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., Green (SHC1019CR)
- SOUTHWIRE Building Wire, THHN, 12 AWG, 100 ft, Black, Nylon Jacket, PVC Insulation (22964184)
- SEACHOICE Heat Shrink Quick Disconnects, Female, Yellow, 25 Pack (60311)
- IDEAL Twist On Wire Connector, 18-8 AWG, PK20 (30-1162P)
- HARTING Han Dd 42 Pos. M Insert Crimp (09160423001)
- MILTON INDUSTRIES Milton Industries 1654-4 Brass Ferrule; 1 in. x .593 ID (MIL-1654-4)
- GARDNER BENDER PushGard Push-in Wire Cnectr, PK10 2-Port (19-PC2)
- HILLSDALE TERMINAL 22-18 U/I #6 Block Spade, PK1000 (10052)
- IDEAL Twist On Wire Connector, 22 AWG to 14 AWG, 600 V, Standard Style, Orange, 100 PK (30-073)
- GARDNER BENDER Connector Blue Wire No89 (25-089)
- Weidmuller Wire Connectors