Shop All Wire Connectors
Weidmuller
Sensor Distributor 1X M12 Plug 5-Pole A-Coded/1X
Mfr # 1938660000
Zoro # G205963572
product price: $529.99
/ea
Free Shipping & Returns
$529.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Voltage 24V
- Height 32 mm
- Width 1.181 in
- Length 180 mm
- Standards CE; cULus; UL E141197
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weidmuller
- MFR # 1938660000
- Zoro # G205963572
- Country of Origin Slovakia
- Category Wire Connectors
Dimensions
Height | 32 mm |
Width | 1.181 in |
Length | 180 mm |
Details
Max. Voltage | 24V |
Standards | CE; cULus; UL E141197 |
Material | Pocan, PBT |
IP Rating | IP67 |
Max. Temp. | 60°C |
Features | Reverse Polarity Protection; Short-Circuit Proof |
Current Rating | 8 A |
Flammability Rating | UL 94 5VA |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4" x 3/8" Natural Nylon Plastic Strap 25PK (64202)
- O-Z/GEDNEY BOX OF 5 45DEG LIQUIDTIGHT CONNECTOR 1IN CONDUIT FITTING (4Q-4100)
- POWER FIRST 22-16 AWG Heat-Shrink Fork Terminal #10 Stud PK25 (5UGJ9)
- POWER FIRST 50 ft. 10/3 Lighted Extension Cord SJTOW (4FZZ7)
- SIMPSON STRONG-TIE Joist Hanger Lus24Z (LUS24Z)
- ABB OHYS2RJ, SEL HDL RED/YEL DR MNT W/SCREW (OHYS2RJ)
- GARDNER BENDER Wire Connector, Yellow, PK100 (10-004)
- GROTE Lamp Socket Pigtail, Length: 9 1/2 in (68170)
- GARDNER BENDER Crimpr Rj-45/Rj-11Mod (GMC-1145D)
- MIDWEST FASTENER 22 to 18 WG x .157" Gauge Bullet Plugs 20PK (70041)
- IDEAL Connector, PK100 (86-925)
- Weidmuller Wire Connectors