Shop All Wire Connectors
Weidmuller
Sensor Distributor 1X M12 Plug 5-Pole A-Coded/1X
Mfr # 1938570000
Zoro # G905963759
product price: $1,140.99
/ea
Free Shipping & Returns
$1,140.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Voltage 24V
- Height 32 mm
- Width 2.126 in
- Length 210 mm
- IP Rating IP67
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weidmuller
- MFR # 1938570000
- Zoro # G905963759
- Country of Origin Slovakia
- Category Wire Connectors
Dimensions
Height | 32 mm |
Width | 2.126 in |
Length | 210 mm |
Details
Max. Voltage | 24V |
IP Rating | IP67 |
Standards | CE; cULus; UL E141197 |
Material | Pocan, PBT |
Features | Reverse Polarity Protection |
Max. Temp. | 60°C |
Current Rating | 8 A |
Flammability Rating | UL 94 V-0 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Two Hole Lug Compression Connector, 4 AWG (24D023)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 24 V DC, 12 A, Reversing: No (3RT20241BB40)
- PANDUIT Wire Duct, Wide Slot, White, 1.75 W x 2 D (G1.5X2WH6)
- COXREELS 7203-2 - Assembly, Quad Box, 20-AMP (7203-2)
- WIREGARD Connector 25 Pc Assorted (25AWC)
- POWER FIRST Wire Connector, Orange, PK100 (5UYJ4)
- ERICSON BOILER LITE 500 WATT HANDHELD 90d (BL500)
- IDEAL WIRENUT WP GRAY/RED, 20PK (30-1162)
- IKKEGOL IKKEGOL 10258 16 Pin Auto Car Mable to Female Extension Cable Diagnostic Extender (10258)
- 3M Twist On Wire Connector, 600 V, PK50 (SG-B POUCH)
- IDEAL Twist On Wire Connector, 22-8 AWG, PK250 (30-244J)
- Weidmuller Wire Connectors