Shop All Wire Connectors
Weidmuller
Rack And Panel Connector 16 Contact(S) Male
Mfr # 1207900000
Zoro # G805787615
product price: $9.95
/ea
Sold in multiples of 9 for $89.55
$89.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Min. Single Wire Size 20 AWG
- Max. Single Wire Size 12 AWG
- Series HE
- Max. Voltage 600V AC/DC
- Height 34 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weidmuller
- MFR # 1207900000
- Zoro # G805787615
- Country of Origin China
- Category Wire Connectors
Dimensions
Min. Single Wire Size | 20 AWG |
Max. Single Wire Size | 12 AWG |
Height | 34 mm |
Width | 1.339 in |
Length | 84.5 mm |
Depth | 3.327 in |
Details
Series | HE |
Max. Voltage | 600V AC/DC |
Wire Range | 4 mm2 |
Item | HDC Insert |
Insulation Material | Glass-Fiber Reinforced Polycarbonate |
Terminal Type | Screw |
Green Environmental Attribute | Pollution Degree 3 |
Type | Pin |
Number of Contacts | 16 |
Max. Temp. | 125°C |
Current Rating | 16 A |
Standards | CSA; cURus; DNV GL; EAC; UL E92202 |
Flammability Rating | UL 94 V-0 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 25A, 3 Pole, 277/480V AC, C Curve (FAZ-C25/3-NA)
- TECHFLEX Woven Wrap, F6, 1-1/2", Black (F6W1.50BK)
- VAST Strut Channel Fitting, Silver, 1/4 (V345EG)
- APPLETON ELECTRIC Conduit Outlet Body, LB, 3/4 In. (GRLB75-A)
- POLARIS Wire Connector, Insulated, 14 AWG, 1/0 AWG (IPLD1/0-5CB)
- IDEAL Closed-End Crimp Connector, PK1000 (30-146)
- GARDNER BENDER Coax Connector, Compression F-Series, PK50 (GDC-6C)
- ANCOR 22-18 Heatshrink Butt Connectors - 100-Pack (309099)
- SIMPSON STRONG-TIE 4X Zmax Blk Deck Joist (APDJT2-4)
- IDEAL F81 Female to Female Adaptor, PK2 (85-071)
- DRYCONN Large Red Direct Bury Wire Connect, PK10 (10555)
- Weidmuller Wire Connectors & Disconnects