Shop All Wire Connectors
Weidmuller
Rack And Panel Connector 16 Contact(S) Female
Mfr # 1745780000
Zoro # G105963733
product price: $14.45
/ea
Sold in multiples of 7 for $101.15
$101.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color beige
- Min. Single Wire Size 24 AWG
- Max. Single Wire Size 12 AWG
- Series HE
- Max. Voltage 600V AC/DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weidmuller
- MFR # 1745780000
- Zoro # G105963733
- Country of Origin China
- Category Wire Connectors
Dimensions
Min. Single Wire Size | 24 AWG |
Max. Single Wire Size | 12 AWG |
Height | 33 mm |
Width | 1.339 in |
Length | 84.5 mm |
Depth | 3.327 in |
Details
Color | beige |
Series | HE |
Max. Voltage | 600V AC/DC |
Standards | cURus; DNV GL; EAC; UL E92202 |
Material | Copper Alloy |
Item | HDC Insert |
Max. Temp. | 125°C |
Type | Female |
Number of Contacts | 16 |
Finish | Silver Passivated |
Terminal Type | Screw |
Insulation Material | Glass-Fiber Reinforced Polycarbonate |
Wire Range | 2.5 mm2 |
Green Environmental Attribute | Pollution Degree 3 |
Current Rating | 16 A |
Flammability Rating | UL 94 V-0 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICM CONTROLS 203B Delay On Break Timer 10 (ICM203B)
- APPLETON ELECTRIC Tumbler Switch, EDSC Series, 1 Gang, 2-Pole (EDSC175-F2)
- EATON IEC Magnetic Contactor, 3 Poles, 240 V AC, 115 A, Reversing: No (XTCE115G00B)
- PANDUIT Lug Compression Connector, 4/0 AWG (LCAF4/0-38-X)
- GARDNER BENDER Connectors Wire Assorted (25-AWC)
- CORDMATE II Connector Insdelbowcdmii (C57)
- BURNDY AL Offset Adapter, 1.46inWx4.02inL (AYPO600)
- 3M Electrical Brown Run and Tap 18-14 AWG (Tap), 12-10 AWG (Run) 100pk. (567 BOX)
- AGS AGS CP-1 0.14 oz Dielectric Connector Protector - pack of 25 (8192734)
- LEVITON 15A 125V 2-Wire 2-Pole Residential Grade Cord Connector (115CV)
- ANDERSON POWER PRODUCTS PP120 HSG BLK (1321G1)
- Weidmuller Wire Connectors & Disconnects