Shop All Terminal Blocks
Weidmuller
Pluggable Terminal Blocks Lsf-Smd 7.50/04/135 Sn Bk Rl
Mfr # 1473910000
Zoro # G905798085
Sold in multiples of 45 for $110.25
$110.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Poles 4
- Insulating material group IIIa
- Institute (cURus) cURus
- VPE length 40 mm
- Rated voltage for surge voltage class / pollution degree III/2 630 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weidmuller
- MFR # 1473910000
- Zoro # G905798085
- Country of Origin Germany
- Category Terminal Blocks
Dimensions
VPE length | 40 mm |
Tape depth (T2) | 15.7 mm |
Tape width (W) | 56 mm |
Height (inches) | 0.569 inch |
Stripping length | 8 mm |
Tape reel diameter ∅ (A) | 330 mm |
VPE height | 320 mm |
Height of lowest version | 14.45 mm |
Tape pocket height (A0) | 11.3 mm |
Tape pocket width (B0) | 44.06 mm |
Depth (inches) | 0.5 inch |
Width (inches) | 1.051 inch |
Tape pocket depth (K0) | 15.2 mm |
VPE width | 320 mm |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Non-Glass Filed Polyester Enclosure, 10.12 in H, 8 in W, 4.38 in D, NEMA 4; 4X; 12; 13 (A1084PHC)
- EATON Circuit Breaker, CH Series 20A, 1 Pole (CHFP120DF)
- PANDUIT 22-16 AWG Non-Insulated Ring Terminal #6 Stud PK100 (P18-6R-C)
- RANCO BY FULL GAUGE Temp Control, Dual, Heat or Cool, -50-221F (RT-607E-PLUS)
- WEIDMULLER Box of 100 Terminal and Contact Block (1608510000)
- WEIDMULLER Box of 50 Terminal and Contact Block (1608620000)
- FLEX-CORE TERMINAL AND CONTACT BLOCK (1706 SC)
- ALLEN BRADLEY Terminal Block (1756-TBCH)
- DISCO Blue Nyln Piggyback Terminal 1/4" Tab Female F/I 16-14 Ga. PK15 (3654PK)
- SCHNEIDER ELECTRIC Terminal Block, Screw Clamp, 12A, 600V (NSYTRV42SF5LD)
- SQUARE D SPRING TERMINAL, 30 A (NSYTRR43)
- Weidmuller Power Distribution Blocks & Terminal Blocks