Shop All Terminal Blocks
Weidmuller
Pluggable Terminal Blocks Lsf-Smd 7.50/03/90 Sn Bk Rl
Mfr # 1473950000
Zoro # G705798056
Sold in multiples of 50 for $129.50
$129.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Poles 3
- Tape hole separation (E) 1.75 mm
- Number of solder pins per pole 2
- Rated impulse voltage for surge voltage class/ pollution degree II/2 6 kV
- Wire connection cross section AWG, max. AWG 14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weidmuller
- MFR # 1473950000
- Zoro # G705798056
- Country of Origin Germany
- Category Terminal Blocks
Dimensions
Tape pocket depth (K0) | 10.4 mm |
VPE length | 45 mm |
VPE height | 300 mm |
Tape pocket width (B0) | 42.2 mm |
Tape width (W) | 56 mm |
VPE width | 300 mm |
Depth (inches) | 0.581 inch |
Height of lowest version | 9.65 mm |
Tape depth (T2) | 10.9 mm |
Tape reel diameter ∅ (A) | 330 mm |
Stripping length | 8 mm |
Height (inches) | 0.38 inch |
Width (inches) | 0.756 inch |
Tape pocket height (A0) | 15.1 mm |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/4" Inside Diameter - 50' Length - Blue (HS365-S50-BLUE)
- APPLETON ELECTRIC Conduit Outlet Body, T, 3/4 In. (GRFT75-A)
- PANDUIT Wire Duct Cover, Flush, White, 3.25Wx0.37D (C3WH6-F)
- HUBBELL Wall Swtch, 1-Pole, 120/277V, 20A, Blk, Toggl (HBL1221L)
- WEIDMULLER Box of 50 Terminal and Contact Block (1608620000)
- WEIDMULLER Box of 100 Terminal and Contact Block (1608510000)
- SCHNEIDER ELECTRIC Power Termination Block, Size 3 (LAD96560)
- ZORO SELECT Terminal Strip, 20A, 18 Pole, 300VAC (6ZEH8)
- GE Terminal Block, 100A, 3 Pole, 600V (CR2960SY139C3C)
- DISCO Blue Nyln Piggyback Terminal 1/4" Tab Female F/I 16-14 Ga. PK15 (3654PK)
- GARDNER BENDER Terminal Block, 6-Circuit, 30A, 600V (GTB-406)
- Weidmuller Power Distribution Blocks & Terminal Blocks