Shop All Wire Terminals
Weidmuller
Pcb Plug-In Connector, Male Plug, 5.08 Mm, No. Of Poles: 11, 180 Deg, Push In, Spring Connection
Mfr # 1335780000
Zoro # G005947628
Sold in multiples of 15 for $130.35
$130.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 26 to 12 AWG
- Insulation Type PBT
- Insulation Color orange
- Standards CSA, cURus, EAC; IEC 60664-1, IEC 61984; UL
- Connection Type Push in, Tension-Clamp Connection
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weidmuller
- MFR # 1335780000
- Zoro # G005947628
- Country of Origin Germany
- Category Wire Terminals
Dimensions
Overall Length | 2Â in |
Details
Wire Range | 26 to 12 AWG |
Insulation Type | PBT |
Insulation Color | orange |
Standards | CSA, cURus, EAC; IEC 60664-1, IEC 61984; UL |
Connection Type | Push in, Tension-Clamp Connection |
Max. Voltage | 250/300/320/400V |
Max. Temp. | 100 Degrees C |
Connection Material | CuSn |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORK Electromechanical Timer Switch, 24 hr., Depth: 2 15/16 in (7209A)
- POWER FIRST Extra Heavy Duty Cable Tie, 35 in L, 0.35 in W, Nylon 6/6, Black, Indoor, Outdoor Use, 50 Pack (36J178)
- EATON Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 480V AC, 3 Poles, 1NO (AN19BN0C5E020)
- TAYMAC Electrical Box, 73.374675 cu in, Outlet Box, 1 Gangs (MKG420CS)
- QUICKCABLE 22-18 AWG Nylon Double Crimp Ring Terminal #8 Stud PK50 (163103-050)
- STA-KON 12-10 AWG Non-Insulated Ring Terminal #10 Stud PK50 (C10-10)
- PANDUIT 22-18 AWG Nylon Ring Terminal #10 Stud PK100 (PN18-10R-C)
- ANCOR 16-14 AWG - #8 Nylon Ring Terminal - 100-Pack (220212)
- VELVAC 16-14 AWG Heat-Shrink Ring Terminal #6, #8, #10 Stud PK10 (3131M)
- 3M 16-14 AWG Non-Insulated Fork Terminal #10 Stud PK1000 (MU14-10FHTK)
- 3M 12-10 AWG Heat-Shrink Ring Terminal #10 Stud PK25 (MH10-10RX)
- Weidmuller Wire Terminals