Shop All Terminal Blocks
Weidmuller
Modular Terminal Block 8A 6Mm2 2 Row(S)
Mfr # 1010200000
Zoro # G105797642
Sold in multiples of 15 for $116.85
$116.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Wemid
- Standards IEC 60947-7-2
- Tightening torque, max. 1.3 Nm
- Interlock for screw fixing
- Clamping range, min. 0.08 mm²
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weidmuller
- MFR # 1010200000
- Zoro # G105797642
- Country of Origin Romania
- Category Terminal Blocks
Dimensions
Height (inches) | 2.205 inch |
Conductor size Field wiring max. (UR) | 8 AWG |
Conductor size Factory wiring max. (UR) | 8 AWG |
Conductor size Factory wiring min. (UR) | 20 AWG |
Depth (inches) | 1.831 inch |
Width (inches) | 0.311 inch |
Blade Size | 4.0 x 0.8 mm |
Stripping length | 12 mm |
Conductor size Field wiring min. (UR) | 20 AWG |
Depth including DIN rail | 47 mm |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERCOID Pressure Switch, (1) Port, 1/4 in FNPT, SPDT, 10 to 150 psi, Standard Action (SA1111E-A4-K1)
- AVATIME Digital 100 Minute Kitchen Timer (914SDT100M)
- NVENT HOFFMAN Closure Plate, 12.00x12.00, Gray, Steel (F1212GCPNK)
- EATON IEC Magnetic Contactor, 3 Poles, 240 V AC, 12 A, Reversing: Yes (XTCR012B21B)
- WEIDMULLER Box of 100 Terminal and Contact Block (1608510000)
- WEIDMULLER Box of 50 Terminal and Contact Block (1608620000)
- FUNCTIONAL DEVICES-RIB Psh100Ab10 Enclosed Single 100Va (PSH100AB10)
- DISCO Ylw Nyln Crimp Terminal #8 Stud/Ring Typ 12-10 G Wire PK10 (12142PK)
- SCHNEIDER ELECTRIC Trmnl Blk, Screw Clmp Tech Mlti-Pole (NSYTRV44)
- SCHNEIDER ELECTRIC Trnnl Blk, Screw Clmp Tech Grndg Blk (NSYTRV62PE)
- GARDNER BENDER Terminal Block, 10-Circuit, 30A, 600V (GTB-410)
- Weidmuller Power Distribution Blocks & Terminal Blocks