Shop All Terminal Blocks
Weidmuller
Modular Terminal Block 35A 4Mm2 1 Deck(S)
Mfr # 1020160000
Zoro # G805797799
Sold in multiples of 80 for $116.00
$116.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards IEC 60947-7-1
- Material Wemid
- Wire cross-section, finely stranded, two clampable wires, max. 1.5 mm²
- Current size B (CSA) 35 A
- Rated impulse withstand voltage 8 kV
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weidmuller
- MFR # 1020160000
- Zoro # G805797799
- Country of Origin Germany
- Category Terminal Blocks
Dimensions
Current size B (CSA) | 35 A |
Depth including DIN rail | 47 mm |
Depth (inches) | 1.831 inch |
Voltage size C (CSA) | 600 V |
Current size C (UR) | 35 A |
Stripping length | 10 mm |
Conductor size Field wiring min. (UR) | 22 AWG |
Height (inches) | 2.362 inch |
Conductor size Factory wiring max. (UR) | 10 AWG |
Current size C (CSA) | 35 A |
Conductor size Factory wiring min. (UR) | 26 AWG |
Width (inches) | 0.24 inch |
Conductor size Field wiring max. (UR) | 10 AWG |
Blade Size | 0.6 x 3.5 mm |
Voltage size C (UR) | 600 V |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QOU Series 15A, 1 Pole, 120/240V AC (QOU115VH)
- LITTELFUSE Midget Fuse, FLM Series, Time-Delay, 6A, 250V AC, Non-Indicating, 10kA at 250VAC (FLM006)
- BAYCO Retractable Cord Reel, 12 AWG, 2 ft, SJT, 120V AC, NEMA 5-15, Quad Tap Connector, Grounding Plug (SL-8904)
- EATON BUSSMANN Plug Fuse, T Series, Time-Delay, 3.20A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (T-3-2/10)
- WEIDMULLER Box of 50 Terminal and Contact Block (1608620000)
- WEIDMULLER Box of 100 Terminal and Contact Block (1608510000)
- DISCO Ylw Vinyl 12-10 Terminal 1/2" Stud Size Ring Type PK100 (3542PK)
- IDEAL Sb Base Mt.Dbl.Rw.Trm.Blck 8Pl (89-509)
- SCHNEIDER ELECTRIC Terminal block, Linergy TR, grey, 10mm2, passthrough, 2 points, set of 10 (NSYTRV102)
- SQUARE D SCREW TERMINAL, 30 A (NSYTRV42AR)
- GARDNER BENDER Terminal Block, 8-Circuit, 30A, 600V (GTB-408)
- Weidmuller Terminal Blocks