Shop All Terminal Blocks
Weidmuller
Modular Terminal Block, 20A, 6Mm2, 1 Deck(S)
Mfr # 1014000000
Zoro # G105797826
Sold in multiples of 13 for $81.77
$81.77
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards IEC 60947-7-3
- Material Wemid
- Voltage size C (UR) 600 V
- Operating voltage, max. 500 V
- Continuous operating temp., min. -50 °C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weidmuller
- MFR # 1014000000
- Zoro # G105797826
- Country of Origin Czechia
- Category Terminal Blocks
Dimensions
Voltage size C (UR) | 600 V |
Conductor size Factory wiring min. (UR) | 22 AWG |
Width (inches) | 0.469 inch |
Voltage size B (CSA) | 150 V |
Stripping length | 12 mm |
Blade Size | 0.8 x 4.0 mm |
Voltage size C (CSA) | 150 V |
Voltage size D (CSA) | 600 V |
Current size B (CSA) | 16 A |
Depth (inches) | 2.618 inch |
Current size D (CSA) | 5A |
Conductor size Factory wiring max. (UR) | 8 AWG |
Depth including DIN rail | 67 mm |
Conductor size Field wiring max. (UR) | 8 AWG |
Height (inches) | 2.362 inch |
Current size C (CSA) | 16 A |
Current size C (UR) | 16 A |
Conductor size Field wiring min. (UR) | 22 AWG |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES Bare Copper Wire, Buss Wire, 14 AWG, 25' Length, 0.0641" Diameter, Natural (14BCW25)
- POWER FIRST Wire Connector Wing, Blue, PK25 (5UYH6)
- EATON BUSSMANN UL Class Fuse, K5 Class, NON Series, Fast-Acting, 7A, 250V AC, Non-Indicating (NON-7)
- NATIONAL HARDWARE J-BOLT ZNC PLT 5/16X5"" (N232-926)
- WEIDMULLER Box of 100 Terminal and Contact Block (1608510000)
- WEIDMULLER Box of 50 Terminal and Contact Block (1608620000)
- ZORO SELECT Terminal Strip, 30A, 12 Pole, 600VAC (6YH68)
- SCHNEIDER ELECTRIC Contact block, Harmony XAL, XAPS, single contact, silver alloy, rear mounting, screw clamp terminal, 1NO (ZENL1111TQ)
- SQUARE D End Barrier, 1.80 in L (9080GF6B)
- ZORO SELECT Terminal Strip, 30A, 20 Pole, 600VAC (6ZEJ7)
- ZORO SELECT Terminal Strip, 20A, 8 Pole, 300VAC (6ZEH2)
- Weidmuller Terminal Blocks