Shop All Headers & Wire Housings
Weidmuller
Modular Housing Kit 22.5X119.2X113.6Mm Black / Or
Mfr # 1519370000
Zoro # G505909805
Sold in multiples of 2 for $108.98
$108.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Contacts 24
- Color black
- Height 113.6 mm
- Length 119.2 mm
- Width 0.886 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weidmuller
- MFR # 1519370000
- Zoro # G505909805
- Country of Origin Germany
- Category Headers & Wire Housings
Dimensions
Height | 113.6 mm |
Length | 119.2 mm |
Width | 0.886 in |
Details
Number of Contacts | 24 |
Color | black |
Current Rating | 10 A |
Flammability Rating | UL 94 V-0 |
IP Rating | IP20 |
Insulation Material | Glass-Filled Polyamide |
Max. Temp. | 120°C |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOGREEN GoGreen Power, 12/3 25' 3-Outlet Heavy Duty Extension Cord, GG-15225, Lighted End (GG-15225)
- MONOPRICE Patch Panel, 12P, Vertical (7304)
- HUBBELL Electrical Switch With Cover, Switch Box, 1 Gang, Aluminum (5121-5)
- PANDUIT Lug Compression Connector, 4/0 AWG (LCAX4/0-12-X)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Weidmuller Headers & Wire Housings