Shop All Terminal Blocks
Weidmuller
Jumper Bar Terminal And Contact Block, 20PK
Mfr # 1052060000
Zoro # G607142186
product price: $221.99
/pk 20, $11.10/ea
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Cross-connector
- Material PA 66
- Number of cross-connected terminals 10
- Approvals EAC
- Width (inches) 0.299 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weidmuller
- MFR # 1052060000
- Zoro # G607142186
- Country of Origin Unknown
- Category Terminal Blocks
Dimensions
Width (inches) | 0.299 inch |
Height (inches) | 2.339 inch |
Depth (inches) | 0.709 inch |
Details
Type | Cross-connector |
Material | PA 66 |
Number of cross-connected terminals | 10 |
Approvals | EAC |
UL 94 flammability rating | V-0 |
Storage temperature | 10°C...40°C |
Storage temperature, min. | 10 °C |
Version | For the terminals |
Type of fixing | when screwed in |
Continuous operating temp., max. | 130 °C |
Rated current, 2-pole | 41 A |
Storage temperature, max. | 40 °C |
Pitch in mm (P) | 6.1 mm |
Rated current, multi-pole | 41 A |
Colour | yellow |
Rated current | 41 A |
Tightening torque range for fixing screw | 0.5...1.0 Nm |
Continuous operating temp., min. | -60 °C |
Installation advice | Direct mounting |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Commercial Grade, Panel Mount and Specialty Switches, Bat Handle Switches, Single Pole Single Throw, 10A 250V/10A 125V, Spade Terminals, (HBL11SP)
- SOUTHWIRE Door Jamb Switch Kit - White (DJSKWH)
- FLEXZILLA Pro Extension Cord, 12/3 AWG SJTW, 100, (FZ512835)
- SCHNEIDER ELECTRIC Overload Relay Mounting Kit, D-Line (LA7D3064)
- WEIDMULLER Box of 100 Terminal and Contact Block (1608510000)
- WEIDMULLER Box of 50 Terminal and Contact Block (1608620000)
- SQUARE D Terminal block, Linergy, mounting track, 35mm DIN rail, with slotted mounting holes, 10 inches long (9080MH310)
- SCHNEIDER ELECTRIC Trmnl Blk, Screw Clmp Tech Pssthrgh (NSYTRV22)
- SQUARE D PUSH-IN TERMINAL, 20 A (NSYTRP22AR)
- BLUE SEA SYSTEMS Blue Sea 2504 Terminal Block 30 Ampere 4 Circuit (2504)
- ALLEN BRADLEY Ser B Power Distribution Terminal And Contact Block (1492-PD31123)
- Weidmuller Power Distribution Blocks & Terminal Blocks