Shop All Wire Connectors
Weidmuller
Headers & Wire Housings Su 10.16Hp/02/90G 3.5Ag Bk Bx
Mfr # 1813330000
Zoro # G805790516
Sold in multiples of 30 for $101.70
$101.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color black
- Max. Voltage 300V
- Height 140 mm
- Width 85 mm
- Length 70 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weidmuller
- MFR # 1813330000
- Zoro # G805790516
- Country of Origin Germany
- Category Wire Connectors
Dimensions
Height | 140 mm |
Width | 85 mm |
Length | 70 mm |
Details
Color | black |
Max. Voltage | 300V |
IP Rating | IP20 |
Standards | EAC; cURus E60693; UL E60693 |
Hole Center to Center | 0.4 in |
Max. Temp. | 120°C |
Contact Finish | Silver Plated |
Current Rating | 60 A |
Number of Rows | 1 |
Number of Contacts | 2 |
Insulation Material | Glass-Filled PBT |
Connection Material | Copper Alloy |
Flammability Rating | UL 94 V-0 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Yellow Weatherproof Reel, UL Type 4, 40 Ft, #12/4 SOW, 20 A, 600 VAC (HBLW40124)
- SOUTHWIRE Building Wire, THHN, 3 AWG, 500 ft, Green, Nylon Jacket, PVC Insulation (60197101)
- SQUARE D Control Transformer, 100 VA, Not Rated, 55 °C (9070T100D31)
- DAYTON Open Power Relay, Surface Mounted, DPST-NO, 12V DC, 6 Pins, 2 Poles (5Z556)
- POLARIS Polaris Multi-Tap Connector, 4 Port (IPL4-4CB)
- IDEAL Push In Connector, 3 Port, Orange, PK5000 (30-1633)
- ANDERSON POWER PRODUCTS PP PAK 2-4P HSG SNAP IN RECP (1470G1)
- ERICSON Adapter Nema 5-15P To L5-15C, Yllw Wirin (1712)
- HILLSDALE TERMINAL 12-10 3-pc N/I 1/4 Spade, PK500 (30234)
- BURNDY AL Compression Adapter, 0.60inWx1.85inL (AYP2)
- MIDWEST FASTENER Easy RJ45 Phone Connectors 10PK (930942)
- Weidmuller Wire Connectors