Shop All Wire Connectors
Weidmuller
Hdc 10B Sbu 2M25G -Ea
Mfr # 1787630000
Zoro # G505981344
product price: $27.15
/ea
Sold in multiples of 4 for $108.60
$108.60
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gray
- Height 57 mm
- Width 2.106 in
- Length 73 mm
- Standards CE; cURus; UL E92202
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weidmuller
- MFR # 1787630000
- Zoro # G505981344
- Country of Origin Germany
- Category Wire Connectors
Dimensions
Height | 57 mm |
Width | 2.106 in |
Length | 73 mm |
Depth | 4.555 in |
Details
Color | Gray |
Standards | CE; cURus; UL E92202 |
Material | Aluminium |
Item | HDC Enclosure |
IP Rating | IP65 |
Finish | Powder Coated |
Features | Closed Base; Side-Locking Clamp on Lower Side |
Max. Temp. | 125°C |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Green (ZB5AA3)
- EATON IEC Magnetic Contactor, 3 Poles, 208 V AC, 15 A, Reversing: No (XTCE015B10E)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/8" Inside Diameter - 200' Length - White (HS363-S200-WHITE)
- BURNDY One Hole Lug Compress Connector, 3/0 AWG (YAD27M20E34)
- HARTING Han 1Mod Base Panel, PK 10 (09140010301)
- ACOUSTIC 25-006 Large Wire Connector - 25 Pack; Red (AC830589)
- BUCHANAN Twist On Wire Connector, 22-14 AWG, PK500 (WT1-B)
- HILLSDALE TERMINAL 480 pc Vinyl Kit Plastic (5990-480VP)
- IDEAL Lever Wire Connector, 1.23" L, PK75, PK75 (30-10L25)
- HARTING Han B Base Surface Lc 1 Lever (09300061296)
- SUPERIOR ELECTRIC 12-14 AWG Nylon Crimp Closed End Caps Wire Connectors, PK 25 (CE-5)
- Weidmuller Wire Connectors