Shop All General Purpose Relays
Weidmuller
General Purpose Relays Trs 60Vuc 2Co
Mfr # 1123520000
Zoro # G505865231
Sold in multiples of 5 for $96.25
$96.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards EN 50178, EN 55011, EN 61000-6-1, 2, 4
- Wire cross-section, solid, max. 2.5 mm²
- Wire connection cross section, finely stranded, two clampable wires, min. 0.5 mm²
- Impulse withstand voltage 6 kV (1.2/50µs)
- Conductor cross-section, flexible, AEH (DIN 46228-1), min. 0.25 mm²
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weidmuller
- MFR # 1123520000
- Zoro # G505865231
- Country of Origin China
- Category General Purpose Relays
Dimensions
Depth (inches) | 3.457 inch |
Width (inches) | 0.504 inch |
Stripping length, rated connection | 8 mm |
Height (inches) | 3.528 inch |
Blade size | size PH0 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Capped Elbow, Haz Loc, 1/2 In Hub, Mal Iron (ELBY-50)
- BURNDY Two Hole Lug Compression Connector, 6 AWG (YA6CL2TC10)
- WIEGMANN Galvanized Steel Enclosure, 10 in H, 8 in W, 6 in D, NEMA 1, Screw On (SC081006GNK)
- BURNDY Two Hole Lug Compress Connector, 1/0 AWG (YA252N)
- WEIDMULLER 115V-AC RELAY MODULE (1114761001)
- HONEYWELL T775M2048 Modulating Electronic (T775M2048)
- LINE ELECTRIC 120V-Ac (MW2C120VAC)
- FUNCTIONAL DEVICES-RIB Power Pack, 20 Amp SPDT + Momentary Push Button Override Switch, 120-2 (RIB21BPP10)
- DIVERSIFIED SPM Series Temperature Switch Relay (SPM-120-ADA)
- HONEYWELL Tl7235A1003 Premier White (TL7235A100)
- INTERNATIONAL REFRIGERATION PRODUCTS PSG 90340 DPDT General Purpose Relay 50/60 Hz Double Pole Power-Power-Coil 24VAC (90340)
- Weidmuller General Purpose Relays