Shop All General Purpose Relays
Weidmuller
General Purpose Relays Trs 12Vdc 2Co Au
Mfr # 1123720000
Zoro # G205865241
product price: $16.75
/ea
Sold in multiples of 5 for $83.75
$83.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards EN 50178, EN 55011, EN 61000-6-1, 2, 4
- Creepage and clearance distance input - output ≥5.5 mm
- Surge voltage category III
- Wire connection method Screw connection
- Dielectric strength to mounting rail 4 kVeff / 1 Min.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weidmuller
- MFR # 1123720000
- Zoro # G205865241
- Country of Origin China
- Category General Purpose Relays
Dimensions
Depth (inches) | 3.457 inch |
Blade size | size PH0 |
Width (inches) | 0.504 inch |
Height (inches) | 3.528 inch |
Stripping length, rated connection | 8 mm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 22mm, 3 Pos, Keyd (XB5AG33)
- ELECTRIDUCT Neat Patch Cable Management Unit (NP2)
- TR INDUSTRIAL 22.8 in Ultra-Heavy-Duty Multi-Purpose UV Cable Ties, 25-pk (TR88505)
- ELECTRIDUCT Heat Shrink Tubing 2:1- 1/4" x 100FT- Blue (HS2-025-100-BL)
- WEIDMULLER 115V-AC RELAY MODULE (1114761001)
- CARLO GAVAZZI 3 PHASE 600V-AC CONTROL RELAY (EUAD600)
- MOORE Constant Differential 1/4In Npt Pneumatic Relay (62VA)
- ARGO Arm-3P 3 Zone Circulator Relay (ARM-3P)
- FUJI ELECTRIC 0.15-0.24A Amp Overload Relay (TK-ON 4NK0AB)
- RAYPAK 009688F Relay 24Vac Dpdt-Kit (009688F)
- HEIL QUAKER /ICP 1000742 Relay 24V Omron Sb (1000742)
- Weidmuller Electrical Relays