Shop All Enclosure Covers & Accessories
Weidmuller
Enclosures, Boxes, & Cases Klippon Pok 254012 Ex
Mfr # 1306130000
Zoro # G405984254
product price: $366.99
/ea
Free Shipping & Returns
$366.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 250 mm
- Width 400 mm
- Length 120 mm
- Material Glass fibre-reinforced polyester
- Standards DIN EN 62208 - Empty enclosure standard, IEC 60079-0, IEC 60079-7, IEC 60079-31
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weidmuller
- MFR # 1306130000
- Zoro # G405984254
- Country of Origin Hungary
- Category Enclosure Covers & Accessories
Dimensions
Height | 250 mm |
Width | 400 mm |
Length | 120 mm |
Details
Material | Glass fibre-reinforced polyester |
Standards | DIN EN 62208 - Empty enclosure standard, IEC 60079-0, IEC 60079-7, IEC 60079-31 |
WDU 10 / ZDU 10 | 2x33 |
Operating temperature, min. | -55 °C |
Certificate no., assembled enclosure (EAC) | RU C-DE.ГБ08.B.01328 |
Approvals | CE, CULUS, EAC, GERMLLOYD, IBEXUATEX, IECEXIBE, KOREANCERT, LLOYDSREG, MARITREG |
WDU 4 / ZDU 4 | 2x55 |
Certificate no., empty enclosure (EAC) | RU C-DE.ГБ08.B.00472 |
WDU 6 / ZDU 6 | 2x41 |
Operating temperature, max. | 100 °C |
WDU 2,5 / ZDU 2,5 / IDU 2,5 | 2x67 |
Torque for lid screws | 2.5 Nm |
Certificate no., assembled enclosure (KOSHA) | 16-AV4BO-0246X |
WDU 16 / ZDU 16 | 2x27 |
Certificate no. (cULus) | E256877 |
UL 94 flammability rating | V-0 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Leviton Mfg Switch And Pilot Lighted Wh S04-05226-0WS (7017882)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 2-1/2In x 25ft, Gray (6208-22-00)
- SQUARE D Contact Kit For 8965Ro10Series C (9998RA14)
- SQUARE D NEMA Fusible Str, Size 2,120V Coil, 12 Enc (8538SDA24V02S)
- VORTEC Vortex Enclosure Cooler, 5000 BtuH (7770)
- RITTAL Ts 8106.235 2000H0600D Sheet Steel Side Wall Panel Pair Enclosure Parts And Accessory (8106235)
- QUAZITE Underground Enclosure Cover, Electric Cover, 19-1/4 x 32-1/4 Enclosure, 8000 lbs., Polymer Concrete (PG1730CA0017)
- HAMMOND Replacement Filter XPFA120, Pack of 5 (PFF2000)
- QUAZITE Underground Enclosure Cover, Electric Cover, 11 x 9 Enclosure, 15000 lbs., Polymer Concrete (PC0608HA0017)
- RITTAL Cable Entry Section, 880208 (8802.08)
- HAMMOND Panel 21 x 9, Fits Encl. 24 x 12, Galv (18G2109)
- Weidmuller Enclosure Covers & Accessories