Shop All Wire Connectors
Weidmuller
Connector Accessory
Mfr # 1787800000
Zoro # G905951527
product price: $16.15
/ea
Sold in multiples of 6 for $96.90
$96.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gray
- Height 61 mm
- Width 1.791 in
- Length 120 mm
- Standards CE; cURus; UL E92202
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weidmuller
- MFR # 1787800000
- Zoro # G905951527
- Country of Origin China
- Category Wire Connectors
Dimensions
Height | 61 mm |
Width | 1.791 in |
Length | 120 mm |
Details
Color | Gray |
Item | HDC Enclosure |
Standards | CE; cURus; UL E92202 |
Material | Aluminium |
IP Rating | IP65 |
Features | Cable Entry From Side; End-Locking Clamp on Lower Side |
Type | Plug |
Finish | Powder Coated |
Max. Temp. | 125°C |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TY-RAP 11.1" L Miniature Cable Tie BK PK 100 (TY526MX)
- PANDUIT Thin Wall Heat Shrink Tubing, 0.75", 100ft (HSTT75-C)
- APPLETON ELECTRIC Male to Female Union, HazLoc, Steel, 1In (UNY100NR)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 0.60A, 250V AC, Non-Indicating (FRN-R-6/10)
- HARTING Han A Base Panel Mount 1 Lever, PK 10 (09200030301)
- ANDERSON POWER PRODUCTS PP75 HSG RED BULK (5916G7BK)
- GROTE Weather Pack Connectors, Nylon Doub, PK10 (84-2007)
- SIMPSON STRONG-TIE Hurricane Tie Zmax H1Z (H1Z)
- POLARIS Polaris Multi-Tap Connector, 8 Port (IPLD500-8CB)
- POLARIS Wire Connector, Insulated, 14 AWG, 2/0 AWG (IPLD2/0-3B)
- PICO Snap Plug-Male 16-14, #1858PT (1858PT)
- Weidmuller Wire Connectors