Shop All Wire Connectors
Weidmuller
Connector Accessory
Mfr # 1787770000
Zoro # G005951502
product price: $20.39
/ea
Sold in multiples of 5 for $101.95
$101.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gray
- Height 61 mm
- Width 2.165 in
- Length 120 mm
- IP Rating IP65
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weidmuller
- MFR # 1787770000
- Zoro # G005951502
- Country of Origin Unknown
- Category Wire Connectors
Dimensions
Height | 61 mm |
Width | 2.165 in |
Length | 120 mm |
Details
Color | Gray |
IP Rating | IP65 |
Item | HDC Enclosure |
Standards | CE; cURus; UL E92202 |
Material | Aluminium |
Max. Temp. | 125°C |
Finish | Powder Coated |
Type | Plug |
Features | Cable Entry From Side; Side-Locking Clamp on Upper Side |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Fiber Optic Cable, MMF, 62.5, LC/LC, 0.3m (N320-001)
- ABB DB200, SEP MTG KIT, TA110, LESS LUGS (DB200)
- SCHNEIDER ELECTRIC Miniature IEC Magnetic Contactor, 3 Poles, 120 V AC, 6 A, Reversing: No (LC1K0610G7)
- HUBBELL 50A Twist-Lock Plug 3P 4W 600VAC/250VDC BK/WT (HBL3765C)
- ABB RC737, INS VINYL RING TRM 12-10 3/8IN YEL, PK 500 (RC737)
- ANDERSON POWER PRODUCTS HSG/SPG SBX-350 GRAY (2-7249G1)
- AEROQUIP Plier Connecting Tool (FT1357)
- MIDWEST FASTENER 16-14 Gauge Bullet Plugs 25PK (62696)
- IDEAL Weathrprf Asrtd 61/62, 10/Clam, PK10 (30-6162)
- ILSCO Nimbus Insul Alum Multi-Tap Connector, C (PBTD-4-250-EC)
- ANDERSON POWER PRODUCTS Blue Housing, 175A, PK10 (122304-010)
- Weidmuller Wire Connectors