Shop All Wire Connectors
Weidmuller
Connector Accessory
Mfr # 1787750000
Zoro # G105951532
product price: $13.15
/ea
Sold in multiples of 6 for $78.90
$78.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gray
- Height 61 mm
- Width 2.323 in
- Length 120 mm
- Material Aluminium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weidmuller
- MFR # 1787750000
- Zoro # G105951532
- Country of Origin Unknown
- Category Wire Connectors
Dimensions
Height | 61 mm |
Width | 2.323 in |
Length | 120 mm |
Details
Color | Gray |
Material | Aluminium |
Item | HDC Enclosure |
IP Rating | IP65 |
Standards | CE; cURus; UL E92202 |
Max. Temp. | 125°C |
Features | Cable Entry From Side; Side-Locking Clamp on Lower Side |
Finish | Powder Coated |
Type | Plug |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Female Disconnect, Red, 22-16AWG, PK100 (24C722)
- SQUARE D Fusible Safety Switch, General Duty, 240V AC, 2PST, 200 A, NEMA 1 (D224N)
- SIMPSON STRONG-TIE Simpson Strong Tie PBS66-WEST 6 x 6 Stand Off Post Base (849614)
- STEEL CITY 4 in. Sq 1-Device Cover (5258B)
- HOMEVISION TECHNOLOGY Twist on F Connector to BNC Female --Bag, 50PK (DGA6065C)
- ABB OHB45J6, PISTOL HDL 6X45 UL TYPE (OHB45J6)
- BUCHANAN Twist On Wire Connector, 22-14 AWG, PK100 (WT3-1)
- QUICKCABLE Quick Tap Connector, Blue, 16-14 ga, PK100 (160285-100)
- ANCOR 22-18 Gauge Heat Shrink Step-Down Multi-Wire Connectors - 25-Pack (320125)
- GROTE Main Harness, 35 Foot, Blue (66080)
- COGHLANS TWIST ANCHOR 12.5"" ORG (1802)
- Weidmuller Wire Connectors