Shop All Wire Connectors
Weidmuller
Connector Accessory
Mfr # 1787250000
Zoro # G505951521
product price: $26.49
/ea
Sold in multiples of 4 for $105.96
$105.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gray
- Height 72 mm
- Width 2.165 in
- Length 73 mm
- Standards CE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weidmuller
- MFR # 1787250000
- Zoro # G505951521
- Country of Origin Unknown
- Category Wire Connectors
Dimensions
Height | 72 mm |
Width | 2.165 in |
Length | 73 mm |
Details
Color | Gray |
Standards | CE |
Material | Aluminium |
Item | HDC Enclosure |
IP Rating | IP65 |
Max. Temp. | 125°C |
Features | Cable Entry From Side; Side-Locking Clamp on Upper Side |
Type | Plug |
Finish | Powder Coated |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Scotchlok 22-18 AWG Non-Insulated Block Fork Terminal #10 Stud PK100 (M18-10FBX)
- USA INDUSTRIALS Aftermarket Siemens 3RT Control Coil - Replaces 3RT1945-5AV61, Size 3RT1045, 46 (SE15480)
- BRASS ACCENTS Arts and Craft Single Switch, Number of Gangs: 1 Venetian Bronze Finish (M05-S5600-613VB)
- RED LION CONTROLS Counter, LCD, 8 Digits, 1.86" D (CUB5B000)
- GARDNER BENDER Twist-on Wire Cnnectr, 22-16, Gray, PK25000 (12-001)
- STAGE NINJA Stage Ninja DMX-40-S 40 ft. Retractable Female DMX Cable Reel - Black (DMX-40-S)
- CLING 16-1H1N 22-8 Winged Wire Connector, Tan (CL435465)
- SHARKBITE CONNECTOR 1/2X1/2"" BRS (UC120LFA10)
- ANDERSON POWER PRODUCTS PP PAK 2-4P HSG SNAP IN RECP (1470G1)
- IDEAL Wire Connector Socket Tool (30-902)
- ANDERSON POWER PRODUCTS SBX350 HSG GRAY (27249G1)
- Weidmuller Wire Connectors & Disconnects